Shop All Socket Adapters
This Product is Discontinued
Proto
1/4", 3/8", 1/2" Drive Ratcheting Wrench Adapter Set, Metric, 4 pcs, Chrome (Discontinued)
Mfr # JHAM4S
Zoro # G4793704
This Product is Discontinued
Key Features
- Drive Size 1/4", 3/8", 1/2"
- SAE or Metric Metric
- Finish Chrome
- Number of Pieces 4
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JHAM4S
- Zoro # G4793704
- UPC # 662679975180
- Country of Origin Taiwan, Province of China
- Category Socket Adapters
Dimensions
Drive Size | 1/4", 3/8", 1/2" |
Output Drive Size | 3/8", 1/2", 3/4" |
Overall Length | 1 1/2 in |
Input Drive Size | 1/4 in, 3/8 in, 1/2 in |
Description
The Proto JHAM4S 1/4", 3/8", 1/2" Drive Ratcheting Wrench Adapter Set is the set you need to convert your ratcheting wrenches into super-thin ratchets or ratcheting bit drivers. This 4-piece adapter set includes a male square drive and has a chrome finish. It features a hand drive and metric measurement type. The adapters come in three different sizes, namely 3/8", 1/2" and 3/4". If you want to be able to take on any job with confidence, then the Proto JHAM4S 1/4", 3/8", 1/2" Drive Ratcheting Wrench Adapter Set is the perfect choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.