Proto

1/4", 3/8", 1/2" Drive Metric, SAE, 125 pcs (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Socket Sets

Key Features

  • Drive Size 1/4", 3/8", 1/2"
  • Flex Socket Point Styles Included None
  • Ratchets Included Pear Head 5 in, 7 in, 10 in
  • Finish Full Polish
  • Deep Socket Point Styles Included 6, 12
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Proto
  • MFR # J47125-1A
  • Zoro # G8514642
  • UPC #
    662679125479
  • Country of Origin United States
  • Category Socket Sets

Dimensions

Drive Size 1/4", 3/8", 1/2"
Socket Size Range 4 mm to 24 mm, 5/32 in to 13/16 in
Socket Size 1/2 in, 1/4 in, 10 mm, 11 mm, 11/32 in, 12 mm, 13 mm, 3/16 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 6 mm, 7 mm, 7/16 in, 7/32 in, 8 mm, 9 mm, 9/32 in
Standard Socket Style/Size Standard 6-Point: 11/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm
Deep Socket Size 5/32 in, 4 mm, 3/16 in, 5 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm
Standard Socket Size 4 mm, 3/16 in, 5 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm
Deep Socket Style/Size Deep 6-Point: 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm

Description

Socket Wrench Set, Standard Socket Count/Style (19) 6-Point, (28) 12-Point, (3) 8-Point, Standard Socket Style/Size Standard 6-Point: 11/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, Deep Socket Count/Style (16) 12-Point, (19) 6-Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products