Shop All Socket Sets
Proto
1/4", 3/8", & 1/2" Dr 148 Piece Socket Set- 6 And 12 Point
Mfr # J47148
Zoro # G900456812
product price: $2,624.99
/ea
Free Shipping & Returns
$2,624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Overall Length 24.3 in
- Width 6.1 in
- Features Etched Or Stamped
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J47148
- Zoro # G900456812
- UPC # 662679127497
- Country of Origin United States
- Category Socket Sets
Dimensions
Overall Length | 24.3 in |
Width | 6.1 in |
Height | 4.7 in |
Details
Material | Metal |
Features | Etched Or Stamped |
Measurement Type | SAE |
Description
The Proto J47148 1/4", 3/8", & 1/2" Dr 148 Piece Socket Set- 6 And 12 Point is a quality set of tools for your automotive repair needs. It features both six and twelve point sockets, which are ideal for use on nuts and bolts with hexagonal heads. The Proto socket set will be an essential addition to your tool collection because it has the right sizes you need in one kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA TOOL 52mm Flat Cut Stainless Steel Scraper, PK 5 (SB5N)
- TEKTON Groove Joint Pliers Set, 3-Piece (7, 10, 13 in.) (90394)
- MELIN TOOL CO Countersink, HSS, 0F, 82 deg., 1-1/8" (HS0-1-1/8-82)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1285" (953HS30ST)
- PROTO 1/4 in Drive Socket Set SAE 25 Pieces 3/16 in to 9/16 in , Chrome (J47125S)
- PROTO 1/2" Drive Deep Universal Impact Socket Set SAE 7 Pieces 7/16 in to 13/16 in , Black Oxide (J74142)
- PROTO 3/8" Drive Socket Set Metric 21 Pieces 6 mm to 26 mm , Full Polish (J52215-TT)
- PROTO 3/8 in Drive Socket Set Metric, SAE 32 Pieces 1/4 in to 7/8 in, 8 mm to 20 mm , Chrome (J52332AS)
- PROTO 1/2" Drive Socket Set SAE 15 Pieces 3/8 in to 1 1/4 in , Full Polish (J54114)
- PROTO 1/2" Drive Deep Socket Set SAE 11 Pieces 1/2 in to 1 1/8 in , Full Polish (J54104)
- MILWAUKEE TOOL 3/8 in Drive Socket Sets Metric, SAE 20 Pieces 10 mm to 19 mm, 5/16 in to 7/8 in , Chrome (48-22-9405,48-22-9505)
- Proto Sockets & Ratchets