Shop All Open End Wrenches
Proto
12x13 MIL. BOX WRENCH
Mfr # PO1057M
Zoro # G301964558
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 in
- SAE or Metric Metric
- Height 1/2 in
- Width 1/2 in
- Size 12 mm x 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # PO1057M
- Zoro # G301964558
- UPC # 662679062132
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Overall Length | 9 in |
Height | 1/2 in |
Width | 1/2 in |
Size | 12 mm x 13 mm |
Details
SAE or Metric | Metric |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4", 3/8", 1/2" Drive Socket Set SAE, Metric 302 Pieces 4 mm to 24 mm, 5/32 in to 1 1/4 in (J47303)
- ICE HARDENED 1 1/8 Holesaw (49-56-0052)
- GREENLEE 07044, Greenlee Die (3208AV)
- PROTO Combination Wrench, SAE, 1/4in Size (J1208A)
- PROTO Open End Wrench, Metric, 5/16" Head Size (J31617)
- PROTO Short Satin Angle Open-End Wrench - 9/32" (J3318)
- PROTO Ignition Open End Wrench, 3/8" Head Size (J3134)
- PROTO Ignition Open End Wrench, 5/16" Head Size (J3128)
- PROTO Ignition Open End Wrench, 1/2" Head Size (J3152)
- PROTO Open End Wrench, 1/2 x 1/2 in., 15/75 Deg (J3332)
- MOODY TOOL Open End Wrench, 2-1/2mm, 30 Deg, 3 in. L (76-1831)
- Proto Wrenches