Shop All Plier Sets
Proto
12pc. Convertible Retaining Ring Pliers Set (J360B)
Mfr # J360B
Zoro # G3097997
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 12
- Material Alloy Steel
- Overall Length 5 3/4 in, 5 7/8 in, 7 1/8 in, 7 3/8 in, 7 1/2 in, 8 5/8 in, 9 in, 9 1/4 in
- Tip Angle 0 Degrees , 45 Degrees , 90 Degrees
- Spring Return No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J360B
- Zoro # G3097997
- UPC # 662679031541
- Country of Origin United States
- Category Plier Sets
Dimensions
Overall Length | 5 3/4 in, 5 7/8 in, 7 1/8 in, 7 3/8 in, 7 1/2 in, 8 5/8 in, 9 in, 9 1/4 in |
Tip Dia. | 0.038 in, 0.047 in, 0.07 in, 0.09 in |
For Bore Dia. | 3/8 in to 3 in |
For Shaft Dia. | 1/4 in to 3-11/32 in |
Tip Diameter | 0.038 in, 0.047 in, 0.07 in, 0.09 in |
For Bore Diameter | 3/8 in to 3 in |
For Bore Diameter Range | 3/8 in to 3 in |
For Shaft Diameter | 1/4 in to 3 11/32 in |
For Shaft Diameter Range | 1/4 in to 3 11/32 in |
For Minimum Shaft Diameter | 1/4 in |
Overall Length Range | 6 - 8 in, 9 - 11 in, Less than 6 in |
For Maximum Bore Diameter | 3 in |
For Minimum Bore Diameter | 3/8 in |
For Maximum Shaft Diameter | 3 11/32 in |
Description
When it comes to assembling, disassembling and maintaining machinery, the Proto J360B 12pc. Convertible Retaining Ring Pliers Set is an ideal choice. It contains a total of 12 tools that are designed for work on fasteners ranging from 3/8 in to 3 in. Each plier has an alloy steel construction for strength and durability. The red handle provides better grip while working in wet conditions. The pliers have a 0 degree, 45 degree and 90 degree tip angle, as well as 0.038", 0.047" and 0.07" tip diameter depending on the type of fastener you need to use them with. Whether you are a professional or hobbyist, you will definitely want to equip yourself with the Proto J360B 12pc Convertible Retaining Ring Pliers Set.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER 1/4" Drive Socket Adapter, SAE, 1 pcs (77214)
- GREY PNEUMATIC 3/8" Drive, Impact Set, SAE, Metric Socket (1643RD)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 3/4" (1224RC)
- WESTWARD 3/8" Drive Socket Bit Set, Torx, 9 pcs (54TN42)
- PROTO 6 Piece Plastic Grip Plier Set Plastisol Grips Handle (J201GSK)
- PROTO 5 Piece Tongue and Groove Plier Set Ergonomic Handle (J260XLS)
- PROTO 3 Piece Plastisol Grip Pliers and Cutter Set Plastisol Grips Handle (J228GS)
- PROTO Retaining Ring Plier Set, Convertible (J360BK)
- PROTO SET PLIER RETAINING RING 12PC (PO360B)
- PROTO 18 Piece Proto Retaining Ring Plier Set (J380)
- WIHA 4 Piece Plier Set Insulated Handle (32890)
- Proto Pliers