- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Hand Tool Kits
- /
- General Hand Tool Kits
- /
- 1258 Piece Master Technician Maintenance Set
Shop All General Hand Tool Kits
Proto
1258 Piece Master Technician Maintenance Set
Mfr # JCS-1258MAS
Zoro # G0473719
product price: $20,998.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$20,998.99
Item successfully saved to ''
Free 30-Day Returns
Key Features
- SAE or Metric Metric, SAE
- Primary Application Technician
- Drive Size 1/4 in, 3/8 in, 1/2 in, 3/4 in
- Number of Pieces 1,258
- Includes (4) Blow Molded Box, Folding Knife Sheath, Kit Tool: 3 Pockets, 5 Pockets, (2) 7 Pockets, 8 Pockets, 9 Pockets, (2) Pockets, (2) 11 Pockets, 13 Pockets, 14 Pockets, 26 Pockets, (3) Tool Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Net 30
Frequently Bought Together
Product Information
- Brand Proto
- MFR # JCS-1258MAS
- Zoro # G0473719
- UPC # 662679990886
- Country of Origin United States
- Category General Hand Tool Kits
Dimensions
Drive Size | 1/4 in, 3/8 in, 1/2 in, 3/4 in |
For Fastener Sizes | 1/16 in to 2 3/8 in, 2 mm to 26 mm |
Drive Size1 | 1/4 in; 3/8 in; 1/2 in; 3/4 in |
Socket Drive Sizes | 1/4 in; 3/8 in; 1/2; 3/4 in Drive Size |
Details
SAE or Metric | Metric, SAE |
Primary Application | Technician |
Number of Pieces | 1,258 |
Includes | (4) Blow Molded Box, Folding Knife Sheath, Kit Tool: 3 Pockets, 5 Pockets, (2) 7 Pockets, 8 Pockets, 9 Pockets, (2) Pockets, (2) 11 Pockets, 13 Pockets, 14 Pockets, 26 Pockets, (3) Tool Pouch |
Tool Storage Type Included | Box |
Sub-Category | Maintenance Set |
Number of Lights | 2 |
Striking Tools Included | Ball Pein Hammer: 8 oz, 16 oz, 32 oz, Center Punch: 4-7/8 in, 5-5/8 in, Cold Chisel: 1 in, 1/2 in, 1/4 in, 1-3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/8 in, Dead Blow Hammer: 15 oz, 21 oz, 28 oz, 56 oz, Drift Punch: 1/4 in, 1/8 in, 3/16 in, Drive Pin Punch: 1/4 in x 6-3/4 in, Hammer Tip 1-1/2 in :, Extra Hard, Hard, Medium Hard, Medium, Soft, Super Soft, Tough, Hammer Tip 2-1/2 in : Extra Hard, Hard, Tough, Medium, Medium Hard, Chisel/Punch Holder, Nonsparking Sledge: 1-1/2 lb, Plastic Mallet, Prick Punch: 5 in, Punch Drive: 3/16 in, 3/32 in, 5/32 in, 7/32 in, Punch Drive Tip: 1/8 in, Soft Face Hammer: 13-1/2 in, 16-1/2 in, Starter Punch: 1/4 in x 6-1/2 in, 1/8 in x 5-1/8 in, 3/16 in x 5-5/8 in, 3/32 in x 5 in, 7/32 in x 6 in |
Putty Knives and Scrapers Included | None |
Nut Drivers and Nutsetters Included | Nut Driver Fractional: 1/2 in x 2-3/4 in, 1/4 in x 2-3/4 in, 1-1/3 in x 2-3/4 in, 3/16 in x 2-3/4 in, 3/8 in x 2-3/4 in, 5/16 in x 2-3/4 in, 5/8 in x 2-3/4 in, 7/16 in x 2-3/4 in, 7/32 in x 2-3/4 in, 9/16 in x 2-3/4 in, 9/32 in x 2-3/4 in, Nut Driver: 4mm x 4 in, 5mm x 4 in, 5.5mm x 4 in, 6mm x 4 in, 7mm x 4 in, 8mm x 4 in, 9mm x 4 in, 10mm x 4 in, 11mm x 4 in, 12mm x 4 in, 13mm x 4 in, 14mm x 4 in |
Miscellaneous Tools Included | (1) Staple Gun, (2) C-Clamps, (76) Tap and Dies |
Number of Striking Tools | 50 |
Tool Kit Product Grouping | Tool Kits |
Number of Deburring and Finishing Tools | 1 |
Number of Wrenches | 230 |
Number of Miscellaneous Tools | 79 |
Tool Storage Included | No |
Cutting Tools Included | None |
Drilling, Extracting, and Tapping Tools | Bolt Extractor: 7mm (Turns 1/4, 9/32"), 8mm (Turns 5/16"), 9mm (Turns 11/32"), 3/8", 10mm, 11mm (Turns 7/16"), 12mm, 13mm (Turns 1/2"), 14mm (Turns 9/16"), 15mm (Turns 16mm, 5/8"), & Tool Holder, Screw Extractor: 13/16", 1/8", 11/32", 11/64", 15/32", 19/32", 19/64", 31/32", 7/32", 9/16" |
Number of Inspection and Retrieving Tools | 0 |
Deburring and Finishing Tools Included | Ignition Point File: 5-1/4 in |
Number of Prybars and Pullers | 67 |
Electrical and Telecomm Tools Included | Wire Stripper: 8-1/4 in |
1/4 In. Drive Sockets/Accs. Included | Breaker Bar: 5-3/4 in, Flex Socket Extension: 6-1/4 in, Flex Socket Hex: 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, Flex Socket 12 PT: 1/2 in, 1/4 in, 11/32 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in, Hand Ratchet, Sliding T-Handle: 4-1/2 in, Socket: 5/32 in, Socket Deep 12 PT: 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, Socket Bit Phillips: #1, #2, Socket Bit Hex: 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, Socket Bit Slotted, (2) 1/4 in, 3/16 in, Socket Bit Torx: T10, T15, T20, T25, T27, T30, Socket Bit Screwdriver Slotted: 1/4 in, Socket Clip, Socket Extensions: 2 in, 3 in, 6 in, Socket Extension Locking: 2 in, 6 in, Socket Spinner: 6 in, Socket 6 PT: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 9/16 in, 7/32 in, 9/32 in, 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, Socket Deep 6 PT: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in, 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, Socket 8 PT: 1/4 in, 3/8 in, 5/16 in, Speed Handle: 15-1/2 in, Universal Joint: 1-11/32 in, Wobble Socket Extension: 2 in, 3 in, |
Tool Families Included | Abrasives and Finishing Tools, Drivers and Bits, Inspection and Retrieving Tools, Pliers, Plumbing Tools, Sockets and Accessories, Striking and Struck Tools, Wrenches |
Nonsparking | No |
3/4 In. Drive Sockets/Accs. Included | Breaker Bar: 20 in, Hand Ratchet, Impact Socket 6 PT: 1 in, 1-1/16 in, 1-1/4 in, 1-1/8 in, 13/16 in, 1-3/16 in, 15/16 in, 1-5/16 in, 3/4 in, 7/8 in, Sliding T-Handle, Socket Extension: 4 in, 8 in, 16 in, Socket 12 PT: 1 in, 7/8 in, 1-1/16 in, 1-1/2 in, 1-11/16 in, 1-13/16 in, 1-1/4 in, 1-1/8 in, 1-3/16 in, 1-3/4 in, 1-3/8 in, 15/16 in, 1-5/16 in, 1-5/8 in, 1-7/16 in, 1-7/8 in, 1-9/16 in, 2 in, 2-1/4 in, 2-1/8 in, 2-3/16 in, 2-3/8 in, Universal Joint |
Included Storage | J9969-NA |
Lights Included | Flashlight, Handheld LED Light |
Number of Hex and Torx Keys | 39 |
Pliers Included | Lineman's Pliers, (2) Slip-Joint Pliers, (2) Specialty Pliers, (3) Diagonal-Cutting Pliers, (3) Locking Pliers, (4) Long-Nose Pliers, (4) Tongue and Groove Pliers |
Number of Electrical and Telecomm Tools | 1 |
3/8 In. Drive Sockets/Accs. Included | Breaker Bar: 8-1/4", Crowfoot Open End: 1/2", 11/16", 13/16", 3/4", 3/8", 5/8", 7/8", 7/16", 9/16", 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, Flex Socket Extension: 8", Impact Driver: 5-1/2", (3) Hand R |
Number of Drilling, Extracting, and Tapping Tools | 20 |
Number of Consumable Parts | 0 |
Number of Nut Drivers and Nutsetters | 23 |
Number of Pliers | 19 |
Number of Cutting Tools | 0 |
Measuring Tools Included | Feeler Gauge Set: 0.0015 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.006 in, 0.007 in, 0.008 in, 0.009 in, 0.010 in, 0.011 in, 0.012 in, 0.013 in, 0.014 in, 0.015 in, 0.016 in, 0.017 in, 0.018 in, 0.020 in, 0.022 in, 0.025 in, 0.030 in, 0.032 in, 0.035 in, 0.040 in, Ignition Feeler Gauge Set: 0.013 in, 0.015 in, 0.017 in, 0.018 in, 0.020 in, 0.025 in, 0.030 in, 0.032 in, 0.035 in, 0.040 in, Tape: 12 ft x 1/2 in, 25 ft x 1-1/4 in, Torpedo Level: 9 in, |
Drilling, Extracting, and Tapping Tools Included | Bolt Extractor: 7mm (Turns 1/4, 9/32 in), 8mm (Turns 5/16 in), 9mm (Turns 11/32 in), 3/8 in, 10mm, 11mm (Turns 7/16 in), 12mm, 13mm (Turns 1/2 in), 14mm (Turns 9/16 in), 15mm (Turns 16mm, 5/8 in), & Tool Holder, Screw Extractor: 13/16 in, 1/8 in, 11/32 in, 11/64 in, 15/32 in, 19/32 in, 19/64 in, 31/32 in, 7/32 in, 9/16 in |
Recommended Tool Boxes | J456646-12RD |
Number of Sockets/Accs. | 705 |
Inspection and Retrieving Tools Included | None |
Number of Measuring Tools | 38 |
1/2 In. Drive Sockets/Accs. Included | Breaker Bar: 18-5/8", Crowfoot Flare Nut: 1-11/16", 1-13/16", 1-15/16", 1-1/2", 1-1/4", 1-1/8", 1-3/16", 1-3/4", 1-3/8", 1-5/16", 1-5/8", 1-7/16", 1-7/8, 1-9/16", 2", Crowfoot Open End: 15/16", 1", 1-1/2", 1-1/16", 1-11/16", 1-13/16", 1-1/4", 1-1/8", 1-3/ |
Wrenches Included | Adjustable Wrenches, Box End Wrenches, Chain Wrenches, Crowfoot Wrenches, Open End Wrenches, Pipe Wrenches, Torque Wrenches |
Screwdrivers Included | Cabinet Round: 1/8 in x 3 in, 1/8 in x 4 in, 1/8 in x 8 in, 3/16 in x 4 in, 3/16 in x 8 in, Jewelers Precision 6 PC: #1, #0, 1.4mm, 2mm, 2.4mm, 3mm, Keystone: 1/4 in x 1-1/2 in, Multi-Bit Ratcheting, Phillips Round: #0 x 3 in, #1 x 3 in, #1 x 8 in, #2 x 1-1/2 in, #2 x 4 in, #2 x 8 in, #3 x 6 in, #4 x 8 in, Screw Starter Phillips: 5-3/4 in, Screw Starter Slotted: 5-5/8 in, Slotted Round: 1/8 in x 2 in, Slotted Square: 1/4 in x 4 in, 3/16 in x 4 in, 3/8 in x 12 in, 3/8 in x 8 in, 5/16 in x 6 in, Torx Round: T10 x 3-1/4 in, T15 x 3-1/4 in, T20 x 3-1/4 in, T25 x 3-1/4 in, T27 x 4 in, T30 x 4 in, T40 x 6 in, T45 x 6 in, T8 x 3-1/4 in |
Hex and Torx Keys Included | Hex Key 11 PC: 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, Hex Key 6 PC: 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, Hex Key 13 PC: 3/64 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, SET Hex Key 9 PC:: 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Prybars and Pullers Included | Adjustable Reversible Puller Jaw, Blind Bearing Puller, Cap Screw Puller Jaw, (2) Dual Reach Puller Jaw, (2) Forcing Screw Tip, Inside Puller Jaw, Long Narrow Puller Jaw, Prybar Alignment, 18 in, 24 in, Prybar Flat: 12-3/4 in, Prybar Rolling Head: 12 in, 16 in, Puller: 2-Way Yoke, 3-Way Yoke, Puller Jaw Block: 6 Ton, Puller Jaw Reversible: 6 Ton, Puller Blind Bearing, Puller Cape Screw: 3/8"-16 UNC x 3 in, 3/8"-16 UNC x 4 in, 3/8"-24 UNC x 3 in, Puller Crossarm 2 Way: 3/4"-12 ACME, (2) 2/3 Way 5/8"-12 ACME, 3 Way 3/4"-12 ACME, (2) Puller Forcing Screw, Puller Inside Hook Jaw, Puller Jaw Block, Puller Jaw Block Lock, Puller Jaw Long Narrow, Puller Lock Screw, (2) Puller Nut Hex, Puller Pivot Pin, Puller Rod Threader, Puller Screw Cap, (2) Puller Spring Clip, Puller Step Plate: 1 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-3/4 in, 1-3/8 in, 1-5/8 in, 1-7/8 in, 2 in, 2-1/4 in, 2-1/8 in, 2-3/8 in, 3/4 in, 7/8 in, Rear Axle Flange Foot, Reversible Adjustable Puller Nut, Reversible Puller Jaw: 4 in Reach, 6 in Reach, Screwdriver Handle Prybar: 3/4 in, 5/8 in, (2) Separator Plate, Short Slide Rod, Slide Hammer: 2-1/2 lb, 5 lb, Slotted Crossarm Threaded: 5/8"-12 ACME, T-Handle Slide Rod |
No. of Putty Knives and Scrapers Included | 4 |
Number of Screwdrivers | 13 |
Item | Master Tool Set |
Measurement Type | Metric/SAE |
Insulated | Uninsulated |
Number of Wrenches Range | 31 or Greater |
Number of HVAC Tools | 0 |
Number of Pieces Range | 500 or more |
Drivers, Keys, and Bits Included | Bit Holders, Hex Keys, Multi-Bit Screwdrivers, Nut Drivers, Phillips Screwdrivers, Precision Screwdrivers, Screw Starters, Slotted Screwdrivers, Specialty Screwdrivers, Torx Screwdrivers |
Number of Plumbing Tools | 1 |
Non-Sparking | No |
Abrasives and Finishing Tools Included | None |
Screwdrivers, Keys, and Bits Included | (1) Specialty Screwdriver, (11) Slotted Screwdrivers, (2) Bit Holders, (2) Multi-Bit Screwdrivers, (2) Screw Starters, (23) Nut Drivers, (39) Hex Keys, (48) Screwdriver Bits, (6) Precision Screwdrivers, (8) Phillips Screwdrivers, (9) Torx Screwdrivers |
Number of Measuring and Testing Tools | 0 |
Number of Pliers Range | 11 - 20 |
Measuring and Testing Tools Included | None |
Number of Striking and Struck Tools | 51 |
Number of Electrical and Telecom Tools | 0 |
Electrical and Telecom Tools Included | None |
Plumbing Tools Included | (1) Pipe Flaring Tool |
Number of Abrasives and Finishing Tools | 0 |
Striking & Struck Tools Included | Chisels, Hammers, Mallets, Punches |
Number of Putty Knives and Scrapers | 0 |
Foam Inserts Included | No |
Tool Storage Type | None, Tools Only |
Number of Screwdrivers, Keys, and Bits | 151 |
Striking and Struck Tools Included | (1) Mallet, (18) Punches, (23) Hammers, (9) Chisels |
Sockets, Drive Tools & Accs. Included | Impact Socket Bits, Socket Bits |
Number of Sockets, Drive Tools, and Accessories | 648 |
Sockets, Drive Tools, and Accessories Included | (141) Impact Sockets, (20) Drive Tools, (360) Sockets, (44) Accessories, (7) Impact Socket Bits, (76) Socket Bits |
HVAC Tools Included | None |
Wrenches Included In Set | Adjustable Wrenches, Box End Wrenches, Chain Wrenches, Combination Wrenches, Crowfoot Wrenches, Flare Nut Wrenches, Open End Wrenches, Pipe Wrenches, Torque Wrenches |
Drivers and Bits Included In Set | Bit Holders, Hex Keys, Multi-Bit Screwdrivers, Nut Drivers, Phillips Screwdrivers, Precision Screwdrivers, Screw Starters, Screwdriver Bits, Slotted Screwdrivers, Specialty Screwdrivers, Torx Screwdrivers |
Striking and Struck Tools Included In Set | Chisels, Hammers, Mallets, Punches |
Pliers Included In Set | Diagonal-Cutting Pliers, Lineman's Pliers, Locking Pliers, Long-Nose Pliers, Slip-Joint Pliers, Specialty Pliers, Tongue and Groove Pliers |
Sockets and Accessories Included In Set | Accessories, Drive Tools, Impact Socket Bits, Impact Sockets, Socket Bits, Sockets |
3/8 In. Drive Sockets/Accs. Included | (3) Hand Ratchet, Locking Extension: 6 in, Breaker Bar: 8-1/4 in, Crowfoot Open End: 1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/8 in, 7/16 in, 9/16 in, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, Flex Socket Extension: 8 in, Impact Driver: 5-1/2 in, Impact Socket 6 PT: 1 in, 1/2 in, 1/4 in, 11/16 in, 11/32 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 9/32 in, Impact Socket Extension: 12 in, Impact Universal Joint, Power Hex Bit Holder, 1/4 in, 1-15/16 in, Ratchet Adapter, Sliding T-Handle, Socket 12 PT: 1 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 18mm, 19mm, Socket 6 PT: 1 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, Socket 8 PT: 1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in, Socket Bit Hex Extra Long: 4mm, 5mm, 6mm, 7mm, 8mm, 10mm, Socket Bit Hex: 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, Socket Bit Phillips: #2, #3, #4, Socket Bit Torx: T15, Socket Clip, Socket Deep 12 PT: 1 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 6mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, Socket Deep 6 PT: 1 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Socket Deep Spline: #16 1/2 in, #12 3/8 in, #20 5/8 in, #14 7/16 in, #18 9/16 in, Socket Extension: 3 in, 6 in, 12 in, Socket Spline: #16 1/2 in, #12 3/8 in, #20 5/8 in, #14 7/16 in, #18 9/16 in, Socket Super Short 6 PT: 1/2 in, 1/4 in, 11/16 in, 3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, Speed Handle, Thin Wall Impact Socket Deep: 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, Thin Wall Impact Socket: 11/16 in, 5/16 in, 9/16 in, Universal Joint 12 PT: 2 in, 18mm, 19mm, Universal Socket 12 PT: 1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/8 in, Universal Socket 6 PT: 1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in, 7mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, Wobble Socket Extension: 3 in, 6 in, 8 in, |
1/2 In. Drive Sockets/Accs. Included | (3) Hand Ratchet, Breaker Bar: 18-5/8 in, Crowfoot Flare Nut: 1-11/16 in, 1-13/16 in, 1-15/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-3/16 in, 1-3/4 in, 1-3/8 in, 1-5/16 in, 1-5/8 in, 1-7/16 in, 1-7/8, 1-9/16 in, 2 in, Crowfoot Open End: 15/16 in, 1 in, 1-1/2 in, 1-1/16 in, 1-11/16 in, 1-13/16 in, 1-1/4 in, 1-1/8 in, 1-3/16 in, 1-3/4 in, 1-3/8 in, 1-5/16 in, 1-5/8 in, 1-7/16 in, 1-7/8 in, 1-9/16 in, 2 in, 2-1/2 in, 2-1/4 in, 2-1/8 in, 2-3/8 in, 2-7/16 in, Deep Impact 6 PT: 1 in, 1/2 in, 11/16 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 13/16 in, 1-3/16 in, 1-3/8 in, 15/16 in, 1-5/16 in, 1-7/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, Deep Socket 12 PT: 1 in, 1/2 in, 11/16 in, 1-1/4 in, 1-1/8 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in, 1-1/16 in, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, Deep Socket 6 PT: 3/8 in, 7/16 in, 1-3/16 in, 1 in, 1/2 in, 11/16 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in, 1-3/8 in, 1-5/16 in, 1-7/16 in, Drag Link: 3/4 in, 15/16 in, Extension Locking: 5 in, 10 in, Extension: 2-1/2 in, 5 in, 10 in, Flex Socket 12 PT: 1/2 in, 5/8 in, 9/16 in, Hex Bit Extra Long: 1/2 in, 1/4 in, 3/8 in, 5/16 in, 5/8 in, 9/16 in, Hex Bit Impact: 1/2 in, 1/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, Hex Bit Socket: 1/2 in, 1/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, 12mm, 14mm, 17mm, Impact Socket 12 PT: 1 in, 1/2 in, 11/16 in, 1-1/16 in, 1-1/4 in, 1-1/8 in, 13/16 in, 1-3/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Impact Socket 6 PT: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, Impact Universal Joint, Ratchet Adapter, Sliding T-Handle, Socket 12 PT: 1 in, 1/2 in, 11/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 13/16 in, 1-3/8 in, 15/16 in, 19/32 in, 25/32 in, 29/32 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 1-1/16 in, 1-3/16 in, 1-5/16 in, 1-7/16 in, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, Socket 6 PT: 1 in, 1/2 in, 11/16 in, 1-1/16 in, 1-1/4 in, 1-1/8 in, 13/16 in, 1-3/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Socket 8 PT: 1 in, 1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Socket Bit Torx: T20, Socket Clip, Speed Handle, T25, T27, T30, T40, T45, T50, Thin Wall Deep Impact: 1 in, 1/2 in, 11/16 in, 1-1/16 in, 1-1/4 in, 1-1/8 in, 13/16 in, 1-3/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, Universal Joint, Wobble Extension: 2-1/2 in, 5 in, 10 in |
Wrenches Included | (2) 5.5mm, (2) Micrometer Torque Wrench, (3) 6.3mm, (5) 7.1mm, Adjustable: 6 in, 8 in, 10 in, 12 in, 15 in, Angle Open End: 1/2 in, 11/16 in, 15/16 in, 9/16 in, 1 in, 1-1/4 in, 1-1/16 in, 1-1/8 in, 13/16 in, 3/4 in, 7/8 in, 3/8 in, 5/8 in, 7/16 in, Chain Wrench: 16-1/2 in, Combo 12 PT: 1 in, 1/2 in, 11/16 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-3/8 in, 1-5/16 in, 1-7/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, Combo Flare Nut 12 PT: 1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in, Combo Flex 12 PT: 11/16 in, 1/2 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in, Combo Short 12 PT: 11/32 in, 1/4 in, 3/8 in, 5/16 in, 9/32 in, Combo Short 6 PT: 11/32 in, 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 9/32 in, Double Box 12 PT: 11/16 in x 3/4 in, 13/16 in x 7/8 in, 15/16 in x 1 in, 1-1/16 in x 1-1/8 in, 5/16 in x 3/8 in, 7/16 in x 1/2 in, 9/16 in x 5/8 in, Flare Nut 12 PT: 7mm x 8mm, 9mm x 11mm, 10mm x 12mm, 13mm x 14mm, 15mm x 17mm, Ignition Wrench: 1/4 in x 7/32 in, 11/32 in x 3/8 in, 13/64 in x 15/64 in, 15/64 in x 13/64 in, 3/8 in x 11/32 in, 5/16 in x 9/32 in, 7/32 in x 1/4 in, 9/32 in x 5/16 in, Obstruction Box: 7/16 in x 1/2 in, 9/16 in x 5/8 in, 5/8 in x 3/4 in, Offset Double Box 12 PT: 6mm x 7mm, 8mm x 9mm, 10mm x 11mm, 12mm x 13mm, 14mm x 15mm, 16mm x 18mm, 17mm x 19mm, 21mm x 24mm, 22mm x 24mm, 27mm x 30mm, 30mm x 32mm, Open End: 1/2 in x 9/16 in, 1/4 in x 5/16 in, 1-1/16 in x 1-1/8 in, 11/16 in x 3/4 in, 13/16 in x 7/8 in, 15/16 in x 1 in, 5/16 in x 3/8 in, 5/8 in x 3/4 in, 7/16 in x 1/2 in, 9/16 in x 5/8 in, 6mm x 7mm, 8mm x 9mm, 10mm x 11mm, 12mm x 13mm, 14mm x 15mm, 16mm x 17mm, 18mm x 19mm, 20mm x 22mm, 21mm x 23mm, 24mm x 26mm, Pipe Wrench: 10 in, 14 in, 18 in, Ratcheting Box End: 1/2 in x 9/16 in, 1/4 in x 5/16 in, 3/4 in x 7/8 in, 3/8 in x 7/16 in, 5/8 in x 11/16 in, 7mm x 8mm, 9mm x 10mm, 11mm x 13mm, 12mm x 14mm, 15mm x 17mm, Ratcheting Flare Nut 12 PT: 1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in, Short Angle Open End: 1/2 in, 1/4 in, 11/32 in, 15/64 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/32 in, Short Double Box 12 PT: 3/8 in x 7/16 in, 1/2 in x 9/16 in, 5/8 in x 3/4 in, 5/16 in x 3/8 in, |
Description
Master Tool Set, Tool Storage Type None, Tools Only, Measurement Type Metric/SAE, Drive Size 1/4 in; 3/8 in; 1/2 in; 3/4 in, Number of Pieces 1,258, Pliers Included Lineman's Pliers, (2) Slip-Joint Pliers, (2) Specialty Pliers, (3) Diagonal-Cutting Pliers, (3) Locking Pliers, (4) Long-Nose Pliers, (4) Tongue and Groove Pliers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Hex Socket Bit SAE 7/64 in Tip, 1 7/8 in L (J47707/64)
- SUPERCUT 114.5-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (252217)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 3.00mm (45259)
- BETA Internal Circlip Plier, 210mm (010340021)
- PROTO 194 Piece Master Set (J99530)
- PROTO 71 Piece Master Heavy Equipment Set (J98300)
- PROTO 89 Piece Railroad Machinist's Set (JTS-0089RR)
- PROTO 141 Piece Railroad Electrician's Set (JTS-0141RR)
- PROTO 30 Piece Contractor's Tool Set (JTS-0030CONT)
- PROTO 172 Piece Railroad Roadway Mechanic's Set (JTS-0172RR)
- GEARWRENCH 45 Piece 1/4" Drive 6 Point Standard Metric Slim Head Mechanics Tool Set (81032)
- Proto Hand Tool Kits