Proto

12" Soft Face Hammer - Without Tips - SF10 (Discontinued)


Key Features

  • Hammer Product Grouping Soft Face Hammers
  • Replaceable Tip Yes
  • Hammer Tips Included No
  • Head Weight 6 oz
  • Hammer Tip Dia. 1 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Hammer Tip Dia. 1 in
Overall Length 12 in
Head Length 2 in
Tip Diameter 1 in
Handle Length 11 in

Description

Soft Face Hammer, Hammer Type Soft Face Hammer, Head Material Steel, Head Weight 6 oz, Tip Diameter 1 in, Overall Length 12 in, Replaceable Tips Yes, Includes Tips No, Dead Blow Hammer No, Non-Sparking No, Tether Ready Yes, Features Ergonomic, Non-Slip Grip, Grip Material Vinyl, Grip Style Textured, Handle Color Black/Red, Handle Length 11 in, Handle Material Fiberglass, Head Length 2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.