Shop All Nail Pullers, Wrecking and Pry Bars
Proto
12" Rolling Head Pry Bar
Mfr # J2126
Zoro # G1612371
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Long Pointed Taper and 90 Degrees Rolling Head for Leverage
- Material Heat Treated Steel
- Overall Width 1/2 in
- Pry Bar Sub-Category Pry Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J2126
- Zoro # G1612371
- UPC # 662679010737
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 12 in |
Overall Width | 1/2 in |
Dia. | 5/16 in |
Bar Width | 1/2 in |
End Width | 1/2 in |
Bar Diameter | 1/2 in |
Description
When you need to pry something open, the Proto J2126 12" Rolling Head Pry Bar is the tool for the job. The heat treated steel bar has a black finish and is 5/16 in. thick. Its overall length and width are 12 in. and 1/2 in., respectively. It also has a tethering option so you can attach it to your belt or tool bag. Ideal for pulling nails, this wrecking bar can be used as a pry bar when needed. The Proto Rolling Head Pry Bar is an essential item that should be included in your collection of tools.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP SIR0500M16 Internal Indexable Threading Tool Holder (2302-0500)
- KRAFT TOOL Golden Stainless Steel Pool Trowe, 10"x3 (CF274)
- WESTWARD Gooseneck Wrecking Bar, 36 In, 3/4 In Dia (3FE89)
- DIABLO Holesaw Set, General Purpose, 14 pcs. (DHS14SGP)
- PROTO Pry Bars, Rolling Head Pry Bar, 16 In. L (J2130)
- PROTO Tethered Pry Bar, 17-1/2in.L, 5/8in. dia. (J2142-TT)
- PROTO BAR PRY ALIGNING 24 (PO2124)
- PROTO CROW BAR LARGE 36" (PO55-104)
- PROTO 32" Large Handle Pry Bar (J2148)
- PROTO Screwdriver Handle Pry Bar, 3/4 In. W (J2146)
- BOSCH 5 Ton Griplock 2 Or 3 Jaw Puller (465)
- Proto Nail Pullers, Wrecking and Pry Bars