Shop All Ball Peen Hammers
Proto
12 oz. Ball Peen Hammer, 13" Fiberglass Handle
Mfr # J1312PGD
Zoro # G7112345
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Ball Pein
- Head Weight (Oz.) 12.0
- Handle Fiberglass
- Overall Length (In.) 13 in
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1312PGD
- Zoro # G7112345
- UPC # 662679020064
- Country of Origin Mexico
- Category Ball Peen Hammers
Dimensions
Overall Length (In.) | 13 in |
Head Dia. (In.) | 1 in |
Face Diameter | 1 in |
Overall Length | 12 in |
Description
This Proto J1312PGD 12 oz. Ball Peen Hammer is the ideal tool for light metal fabrication and repairs. It has a ball pein head that allows you to use it on rivets, bolts, nuts and other small parts. With a 13 in. fiberglass handle, this hammer is easy to grip and control when working with fasteners. The steel head weighs 12 oz., giving you the power needed to complete your tasks with ease. You can also use this hammer for general applications like removing sheet metal or pounding stakes into the ground. Its overall length of 13 in makes it easy to maneuver when reaching tight spaces or angles around components. The Proto J1312PGD Ball Peen Hammer will help you get through your next project quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 3/16 (C89710)
- HHIP 7 Piece Transfer Screw Set 7/16-14 (3601-0438)
- BOSCH Jigsaw Blade, High Speed Steel, PK5 (T101A)
- DIABLO Freud 3/4 in. D X 3/4 in. X 2-1/8 in. L Carbide Double Flute Straight Router Bit (04-140)
- PROTO 24 oz. Ball Peen Hammer, 14" Fiberglass Handle (J1324PGD)
- PROTO 16 oz. Ball Peen Hammer, 13" Fiberglass Handle (J1316PGD)
- PROTO 32 oz. Ball Peen Hammer, 15-1/4" Fiberglass Handle (J1332PGD)
- PROTO 32 oz. Ball Peen Hammer, 16" Wood Handle (J1332PD)
- PROTO 16 oz. Tethered Ball Peen Hammer, 13" Steel Handle (J1316AVP-TT)
- PROTO ANTI-VIBE 12oz BALL PEIN HAMMER (POJ1312AVP)
- TITAN Ball Peen Hammer, 12 oz. (63312)
- Proto Ball Peen Hammers