Shop All Tongue & Groove Pliers
Proto
12 in Straight Jaw Tongue and Groove Plier, Serrated
Mfr # J264SGXL-TT
Zoro # G7533565
product price: $56.05
/ea
$56.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plier Jaw Style Straight Jaw
- Features Flush Fastener, Key-Ring Tether Attachment Point In Handle, Self-Gripping Pipe Wrench Style Teeth, With Grip
- Material Steel
- Finish Uncoated
- Jaw Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J264SGXL-TT
- Zoro # G7533565
- UPC # 662679123499
- Country of Origin United States
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 12 in |
Jaw Width | 2 1/2 in |
Jaw Length | 2 3/4 in |
Overall Length Range | 12 - 14 in |
Description
Tongue and Groove Plier, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Groove Joint, Jaw Texture Serrated, Jaw Shape Flat, Overall Length 12 in, Maximum Jaw Opening 2 5/8 in, Number of Jaw Positions 4, Jaw Width 2 1/2 in, Jaw Length 2 3/4 in, Grip Style Standard Cushion, Non-Sparking No, Insulated No, Tether Ready Yes, Features Flush Fastener, Key-Ring Tether Attachment Point In Handle, Self-Gripping Pipe Wrench Style Teeth, With Grip, Finish Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #20 HSS Polished Jobber Length Drill Bit (D/AP20)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set with Red Rails, 22-Piece (#0-#3, 1/8-5/16 in., T10-30) (DRV41508)
- MILWAUKEE TOOL 1/2" Drive 22mm Deep Socket (45-34-2122)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-Z (C18053)
- PROTO 10 in Straight Jaw Tongue and Groove Plier, Serrated (J260SGXL-TT)
- PROTO 7 in V-Jaw Lock Joint Pliers Serrated, PVC Grip (J262MG)
- PROTO 10 in Straight Jaw Tongue and Groove Pliers Serrated, Plastic Grip (J260SGXL)
- PROTO 4 5/8 in Straight Jaw Tongue and Groove Plier Serrated, Plastic Grip (J261SG)
- PROTO 16 in Straight Jaw Tongue and Groove Pliers Serrated, Plastic Grip (J265SGXL)
- PROTO 7 in Straight Jaw Tongue and Groove Pliers Serrated, Plastic Grip (J262SGXL)
- MILWAUKEE TOOL 10" Comfort Grip Hex-Jaw Pliers (48-22-6210)
- Proto Tongue & Groove Pliers