Shop All Sockets
Proto
1/2 in Drive, Triple Square Metric Socket, 12 Points
Mfr # J5432MN
Zoro # G6558172
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric Metric
- Number of Points 12
- Material Alloy Steel
- Overall Length 1 1/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/64 in |
Socket Depth | Standard |
Socket Sizes | 32mm |
Socket Size | 32 mm |
Details
Item | Socket |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Drive Type | Hand |
Standards | AS4984A, ASME B107.110-2012, SAE AS955 |
Tether Capable | Not Tether Capable |
Features | Full Polish Sockets Meet and Exceed Stringent Aerospace Specification AS4984A Which Requires Tools to Have a Thicker Nickel-Chrome Coating for Greater Corrosion-Resistance and Durability, 12 Point Sockets are Ideal for Use On Stubborn or Damaged Fastener |
Tether Style | Not Tether Capable |
Tether Ready | No |
Measurement Type | Metric |
Socket Shape | 12-Point |
Impact Rated | No |
Description
Socket, Socket Size 32 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012, SAE AS955
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Keyway Broach, III, W 6mm, Cut L 2-1/2 In (11306)
- ARSENAL BY ERGODYNE Bag/Tote, Topped Parts Pouch, Tarpaulin, Orange, Waterproof Tarpaulin (5538)
- KLEIN TOOLS Whisk Replacement Part, Fish Rod Attachment (56513)
- RIDGID Clamp Spring For Use With 35473, 36013 and 36028, Steel (24243)
- PROTO 1/2 in Drive, 1-5/16" Hex SAE Socket, 6 Points (J5442H)
- PROTO 1 in Drive, 2-3/16" 12 pt SAE Socket, 12 Points (J5770)
- PROTO 1/2 in Drive, 1/2 in 6 pt SAE Socket, 6 Points (J7316H)
- PROTO Socket Rail, 17 in., 1 Piece (J2587)
- PROTO 1/2 in Drive, 1-1/2" Hex SAE Socket, 6 Points (J5448H)
- PROTO 3/8 in Drive, 1/2" Hex SAE Socket, 6 Points (J5216H)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 13/16" 6 pt SAE Socket, 6 Points (41126)
- Proto Sockets & Ratchets