Shop All Sockets
Proto
1/2 in Drive, Triple Square Metric Socket, 12 Points
Mfr # J5421MN
Zoro # G6562269
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 13/32 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 13/32 in |
Socket Sizes | 21mm |
Socket Depth | Standard |
Socket Size | 21 mm |
Details
Item | Socket |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Features | Full Polish Sockets Meet and Exceed Stringent Aerospace Specification AS4984A Which Requires Tools to Have a Thicker Nickel-Chrome Coating for Greater Corrosion-Resistance and Durability, 12 Point Sockets are Ideal for Use On Stubborn or Damaged Fastener |
Standards | AS4984A, ASME B107.110-2012, SAE AS955 |
Tether Capable | Not Tether Capable |
Drive Type | Hand |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Impact Rated | No |
Tether Ready | No |
Measurement Type | Metric |
Description
Socket, Socket Size 21 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012, SAE AS955
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, 16C, 3/4in (160-048)
- BOSCH Hex Collar Chisel, 1-1/4 Hex, 20-1/2 In. L (HS2464)
- SUNEX 3/4" Drive Impact Socket 6 (464D)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 (C54352)
- PROTO Socket Rail, 3/4 " Dr, 9 " (J2576)
- PROTO 1/4 in Drive, 7mm Triple Square Metric Socket, 12 Points (J4707LTM)
- PROTO 3/8 in Drive, 7/16" 6 pt SAE Socket, 6 Points (J5274HA)
- PROTO 3/8 in Drive, 11/16" Triple Square SAE Socket, 12 Points (J5222N)
- PROTO 3/8 in Drive, 5/8" 6 pt SAE Socket, 6 Points (J5220HS)
- PROTO 1/2 in Drive, 19/32" 12 pt SAE Socket, 12 Points (J5419)
- MILWAUKEE TOOL 3/8 in. Drive 13/16 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9074)
- Proto Sockets