Shop All Sockets
Proto
1/2 in Drive, Triple Square Metric Socket, 12 Points
Mfr # J5418MN
Zoro # G6551148
$14.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric Metric
- Number of Points 12
- Material Alloy Steel
- Overall Length 1 47/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 47/64 in |
Socket Sizes | 18mm |
Socket Depth | Standard |
Socket Size | 18 mm |
Details
Item | Socket |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Drive Type | Hand |
Standards | AS4984A, ASME B107.110-2012, SAE AS955 |
Features | Full Polish Sockets Meet and Exceed Stringent Aerospace Specification AS4984A Which Requires Tools to Have a Thicker Nickel-Chrome Coating for Greater Corrosion-Resistance and Durability, 12 Point Sockets are Ideal for Use On Stubborn or Damaged Fastener |
Tether Capable | Not Tether Capable |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Impact Rated | No |
Measurement Type | Metric |
Description
Socket, Socket Size 18 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012, SAE AS955
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Drill/Tap/Countersink Bit, 5/16-18x3 1/4 (DTAP5/16-18)
- MAYHEW PRO Hollow Punch, Round, Steel, 1/4 x 1-1/8 In (50503)
- WILTON C-Clamp, 6", Steel, Extra HD, 11,250 lb. (106)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #28 (45698)
- PROTO 1/2 in Drive, Triple Square Metric Socket, 12 Points (J5417MN)
- PROTO 3/4 in Drive, 1-1/2 in 6 pt SAE Socket, 6 Points (J07524-LS)
- PROTO Breaker Bar, 3/4" Drive Size, 20" Length (J5668)
- PROTO 1/4 in Drive, Triple Square Metric Socket, 12 Points (J4713MN)
- PROTO 1/2 in Drive, 22mm Triple Square Metric Socket, 12 Points (J5322M)
- PROTO 1/2 in Drive, 29mm Hex Metric Socket, 6 Points (J5429MH)
- K-TOOL INTERNATIONAL 3/8" Drive, 7/16" SAE Socket, 12 Points (KTI-22414)
- Proto Sockets & Ratchets