Shop All Sockets
Proto
1/2 in Drive, Triple Square Metric Socket, 12 Points
Mfr # J5417MN
Zoro # G6534110
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric Metric
- Number of Points 12
- Material Alloy Steel
- Overall Length 1 47/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 47/64 in |
Socket Sizes | 17mm |
Socket Depth | Standard |
Socket Size | 17 mm |
Details
Item | Socket |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Drive Type | Hand |
Tether Capable | Not Tether Capable |
Standards | AS4984A, ASME B107.110-2012, SAE AS955 |
Features | Full Polish Sockets Meet and Exceed Stringent Aerospace Specification AS4984A Which Requires Tools to Have a Thicker Nickel-Chrome Coating for Greater Corrosion-Resistance and Durability, 12 Point Sockets are Ideal for Use On Stubborn or Damaged Fastener |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Impact Rated | No |
Measurement Type | Metric |
Tether Ready | No |
Description
Socket, Socket Size 17 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012, SAE AS955
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL EXACT 2/0 Copper 12T U-Style Die (49-12-U02AC)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 5/8-18UNF (C65615)
- WESTWARD Ratcheting Wrench, Head Size 10mm (1LCN3)
- CRAFTSMAN 3/8" Drive Sockets, 1/4" to 3/8" Socket Adapter, Fractional & Metric, 1 pcs, Black Oxide (CMMT13030)
- PROTO 1/2 in Drive, Triple Square Metric Socket, 12 Points (J5418MN)
- PROTO Socket Rail, 9 " (J2585)
- PROTO 1/2 in Drive, 14mm Triple Square Metric Socket, 12 Points (J5314M)
- PROTO 1/4 in Drive, 5mm Torx(R) Metric Socket, 12 Points (J4705TM)
- PROTO 1 in Drive, 2-9/16" 12 pt SAE Socket, 12 Points (J5782)
- PROTO 3/8 in Drive, 8mm Torx(R) Metric Socket, 12 Points (J5008M)
- GEARWRENCH 1/4" Drive 6 Point Deep Metric Socket 7mm (80142)
- Proto Sockets & Ratchets