Shop All Socket Sets
Proto
1/2 in Drive Socket Sets SAE 18 Pieces 3/8 to 1 1/4 in , Polished
Mfr # J54122KV
Zoro # G609017055
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Hand
- Container Length 16 in
- Container Width 11 in
- Container Height 2 in
- Includes Socket Bits Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J54122KV
- Zoro # G609017055
- UPC # 662679196271
- Country of Origin United States
- Category Socket Sets
Dimensions
Container Length | 16 in |
Container Width | 11 in |
Container Height | 2 in |
Drive Size | 1/2 in |
Socket Size Range | 3/8 to 1 1/4 in |
Standard Socket Size | 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in |
Standard Socket Style/Size | Standard 6-Point: 1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Socket Size | 1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Details
Drive Type | Hand |
Item | Socket Sets |
Includes Socket Bits | Yes |
Container Type | Foam Tray |
Number of Pieces | 18 |
Number of Standard Sockets | 15 |
Container Features | Chemical Resistant, Solvent Resistant |
Socket Shape | 6-Point |
Measurement Type | SAE |
Includes Standard Sockets | Yes |
Includes | (1) Handle, (1) Ratchet, (15) Sockets, (2) Extensions |
Finish | Polished |
Head Shape | Pear |
Includes Drive Tools | Yes |
Includes Flex Sockets | No |
Description
Socket Sets, Standard Socket Count/Style (15) 12-Point, Standard Socket Style/Size Standard 6-Point: 1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Deep Socket Count/Style None, Drive Size 1/2 in, Drive Type Hand, Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 7 Piece Transfer Screw Set 1/4-20 (3601-0250)
- PROTO 3/8" Drive Short Hex Bit Set, SAE, 7 pcs (J4990-7ST)
- BOSCH Foam Insert for L-BOXX, 26"L x 12-1/2"W (FOAM-201)
- HHIP 6 Piece Countersink Tool Set (2001-0234)
- PROTO 1/2" Drive Socket Set Metric 24 Pieces 10 mm to 36 mm , Full Polish (J54211-TT)
- PROTO 3/8" Drive Deep Socket Set SAE 13 Pieces 1/4 in to 1 in , Full Polish (J52114)
- PROTO 3/8" Drive Socket Set Metric 21 Pieces 6 mm to 26 mm , Full Polish (J52215)
- PROTO 1/2 in Drive Socket Set SAE 15 Pieces 3/8 in to 1 in , Chrome (J54115S)
- PROTO 1/2" Drive SAE, 7 pcs (J5441-7)
- PROTO 3/8 in, 1/2 in Drive Socket Set Metric, SAE 52 Pieces 3/8 in to 1 1/8 in, 5.5 mm to 23 mm , Chrome (J52352S)
- HOUSE 10 Piece .5 in. Drive Metric Turbo Socket Set (HO2571431)
- Proto Socket Sets