Shop All Socket Sets
Proto
1/2 in Drive Socket Set SAE 16 Pieces 3/8 in to 1 1/16 in , Chrome
Mfr # J54116AS
Zoro # G2779269
product price: $468.99
/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sockets Included (1) 1 in Standard 12-Point, (1) 1-1/16 in Standard 12-Point, (1) 1/2 in Standard 12-Point, (1) 11/16 in Standard 12-Point, (1) 13/16 in Standard 12-Point, (1) 15/16 in Standard 12-Point, (1) 3/4 in Standard 12-Point, (1) 3/8 in Standard 12-Point, (1) 5/8 in Standard 12-Point, (1) 7/16 in Standard 12-Point, (1) 7/8 in Standard 12-Point, (1) 9/16 in Standard 12-Point
- Finish Chrome
- Insulated No
- Socket Size Range 3/8 in to 1 1/16 in
- Drive Type Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J54116AS
- Zoro # G2779269
- UPC # 662679186715
- Country of Origin United States
- Category Socket Sets
Dimensions
Socket Size Range | 3/8 in to 1 1/16 in |
Drive Size | 1/2 in |
Container Width | 11 in |
Container Length | 16 in |
Container Height | 2 1/2 in |
Description
Socket Set, Standard Socket Count/Style (12) 12-Point, Deep Socket Count/Style 0, Flex Socket Count/Style 0, Hand, Drive Size 1/2 in, SAE, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Dovetail Indicator Holder, Single, Steel (Z9660)
- MARSHALLTOWN 12 Drywall Trowel, Flexible, Tempered Blade, Slight Concave Blade, Straight Handle, Hardwood Handle (12)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 3/4" 6 pt SAE Socket, 6 Points (41824)
- DYNABRADE SANDER ORBITAL 5" (DB59020)
- PROTO 3/8" Drive Universal Socket Set SAE 7 Pieces 3/8 in to 3/4 in , Full Polish (J52100)
- PROTO 3/8 in Drive Socket Set Metric, SAE 23 Pieces 1/4 in to 3/4 in, 7 mm to 17 mm , Black Phosphate (J72323IM)
- PROTO 3/8 in Drive Socket Set Metric, SAE 58 Pieces 1/4 in to 1 in, 6 mm to 19 mm , Black Phosphate (J72358IM)
- PROTO 1/2" Drive Socket Set Metric 15 Pieces 10 mm to 24 mm , Full Polish (J54205)
- PROTO 3/8" Drive Deep Socket Set Metric 18 Pieces 6 mm to 23 mm , Full Polish (J52207-TT)
- PROTO 3/8" Drive Socket Set SAE 13 Pieces 1/4 in to 1 in , Full Polish (J52124)
- GEARWRENCH 60 Piece 1/2” Drive Master SAE Socket Set in Foam Storage Tray (GWMSSKT12SAE)
- Proto Sockets & Ratchets