Shop All Socket Sets
Proto
1/2 in Drive Socket Set Metric, SAE 25 Pieces 9 mm to 23 mm , Chrome
Mfr # J54325AS
Zoro # G2825861
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Measurement Type Metric, SAE
- Sockets Included (1) 10MM Standard 12-Point, (1) 11MM Standard 12-Point, (1) 12MM Standard 12-Point, (1) 13MM Standard 12-Point, (1) 14MM Standard 12-Point, (1) 15MM Standard 12-Point, (1) 16MM Standard 12-Point, (1) 17MM Standard 12-Point, (1) 18MM Standard 12-Point, (1) 19MM Standard 12-Point, (1) 20MM Standard 12-Point, (1) 21MM Standard 12-Point, (1) 22MM Standard 12-Point, (1) 23MM Standard 12-Point, (1) 9MM Standard 12-Point
- Impact Rated No
- Drive Type Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J54325AS
- Zoro # G2825861
- UPC # 662679186807
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 1/2 in |
Socket Size Range | 9 mm to 23 mm |
Container Height | 2 1/2 in |
Container Length | 16 in |
Container Width | 11 in |
Description
Socket Set, Standard Socket Count/Style (22) 12-Point, Deep Socket Count/Style 0, Flex Socket Count/Style 0, Hand, Drive Size 1/2 in, Metric, SAE, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Trident Cable Decoupler, Cast Aluminum (61718)
- KODIAK CUTTING TOOLS 4 Flute Carbide End Mill Set, 6pc 1/8-1/2 (56310007)
- TESA BROWN & SHARPE Dial Indicator, 0 to 1 In, 0-100 (14.82022)
- REGAL CUTTING TOOLS M4 x 0.7 D4 3 Flt. Plug Metric Fast Spiral Flute (027656AS)
- PROTO 1/2" Drive Deep Impact Socket Set Metric 25 Pieces 8 to 36 mm , Black Oxide (J74216)
- PROTO 1/2" Drive Socket Set Metric 24 Pieces 10 mm to 36 mm , Full Polish (J54211-TT)
- PROTO 3/8" Drive Socket Set Metric 12 Pieces 8 mm to 19 mm , Full Polish (J52212)
- PROTO 3/8 in Drive Socket Set SAE 12 Pieces 3/8 in to 7/8 in , Chrome (J52112S)
- PROTO 1/2" Drive Socket Set Metric 54 Pieces 10 mm to 36 mm , Full Polish (J54218)
- PROTO 1/4 in Drive Socket Set Metric 14 Pieces 4 mm to 12 mm , Chrome (J47214S)
- GEARWRENCH 46 Piece 1/4" and 3/8" Drive GearRatchetâ„¢ Set (EHT8946)
- Proto Sockets & Ratchets