Shop All Socket Sets
Proto
1/2 in Drive Socket Set Metric 32 Pieces 10 mm to 22 mm , Black Phosphate
Mfr # J74232IM
Zoro # G2780370
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated Yes
- Socket Size Range 10 mm to 22 mm
- Sockets Included (1) 10MM Deep 6-Point, (1) 10MM Standard 6-Point, (1) 11MM Deep 6-Point, (1) 11MM Standard 6-Point, (1) 12MM Deep 6-Point, (1) 12MM Standard 6-Point, (1) 13MM Deep 6-Point, (1) 13MM Standard 6-Point, (1) 14MM Deep 6-Point, (1) 14MM Standard 6-Point, (1) 15MM Deep 6-Point, (1) 15MM Standard 6-Point, (1) 16MM Deep 6-Point, (1) 16MM Standard 6-Point, (1) 17MM Deep 6-Point, (1) 17MM Standard 6-Point, (1) 18MM Deep 6-Point, (1) 18MM Standard 6-Point, (1) 19MM Deep 6-Point, (1) 19MM Standard 6-Point, (1) 20MM Deep 6-Point, (1) 20MM Standard 6-Point, (1) 21MM Deep 6-Point, (1) 21MM Standard 6-Point, (1) 22MM Deep 6-Point, (1) 22MM Standard 6-Point
- Finish Black Phosphate
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J74232IM
- Zoro # G2780370
- UPC # 662679186630
- Country of Origin United States
- Category Socket Sets
Dimensions
Socket Size Range | 10 mm to 22 mm |
Drive Size | 1/2 in |
Deep Socket Size | 10MM, 11MM, 12MM, 13MM, 14MM, 15MM, 16MM, 17MM, 18MM, 19MM, 20MM, 21MM, 22MM |
Container Height | 2 1/2 in |
Deep Socket Style/Size | 11MM, 12MM, 13MM, 14MM, 15MM, 16MM, 17MM, 18MM, 19MM, 20MM, 21MM, 22MM, Deep 6-Point: 10MM |
Container Length | 16 in |
Description
Socket Set, Standard Socket Count/Style (13) 6-Point, Deep Socket Count/Style 13, Deep Socket Style/Size 11MM, 12MM, 13MM, 14MM, 15MM, 16MM, 17MM, 18MM, 19MM, 20MM, 21MM, 22MM, Deep 6-Point: 10MM, Flex Socket Count/Style 0, Hand, Drive Size 1/2 in, Metric, Black Phosphate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Guarded Brick Chisel, 3-1/2" Tip x 7" L (G436)
- WESTWARD 9 in, Drive Size: 1/4 in , Num. of pieces:32 (401K72)
- KT PRO TOOLS Combination Speed Wrench Set, Metric 13 Piece (A13201MR)
- DRILLCO 5/16, HAND REAMER SPIRAL FLUTE - 4450E (445E120)
- PROTO 1/2" Drive Socket Set Metric 15 Pieces 10 mm to 24 mm , Full Polish (J54206)
- PROTO 1/2" Drive Socket Set Metric 15 Pieces 10 mm to 24 mm , Full Polish (J54205)
- PROTO 3/8" Drive Universal Socket Set Metric 7 Pieces 9 mm to 15 mm , Full Polish (J52200)
- PROTO 3/8" Drive Socket Set Metric 10 Pieces 10 mm to 19 mm , Full Polish (J52201)
- PROTO 1/2" Drive Socket Set SAE 19 Pieces 3/8 in to 1 1/2 in , Full Polish (J54113)
- PROTO 1/4 in Drive Socket Set SAE 15 Pieces 3/16 in to 9/16 in , Chrome (J47115AS)
- POWERBUILT 10Pc E-Star Socket Set (648667)
- Proto Socket Sets