Shop All Socket Sets
Proto
1/2 in Drive Socket Set Metric 18 Pieces 9 mm to 23 mm , Chrome
Mfr # J54218S
Zoro # G2779302
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sockets Included (1) 10MM Standard 6-Point, (1) 11MM Standard 6-Point, (1) 12MM Standard 6-Point, (1) 13MM Standard 6-Point, (1) 14MM Standard 6-Point, (1) 15MM Standard 6-Point, (1) 16MM Standard 6-Point, (1) 17MM Standard 6-Point, (1) 18MM Standard 6-Point, (1) 19MM Standard 6-Point, (1) 20MM Standard 6-Point, (1) 21MM Standard 6-Point, (1) 22MM Standard 6-Point, (1) 23MM Standard 6-Point, (1) 9MM Standard 6-Point
- Number of Pieces 18
- Drive Type Hand
- Drive Size 1/2 in
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J54218S
- Zoro # G2779302
- UPC # 662679186760
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 1/2 in |
Socket Size Range | 9 mm to 23 mm |
Container Width | 11 in |
Container Length | 16 in |
Container Height | 2 1/2 in |
Description
Socket Set, Standard Socket Count/Style (15) 6-Point, Deep Socket Count/Style 0, Flex Socket Count/Style 0, Hand, Drive Size 1/2 in, Metric, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7/16" Flex Head Ratcheting Combination Wrench (45-96-9813)
- CAPRI TOOLS 17 mm x 19 mm 0-Degree Offset Extra-Long Box End Wrench (CP11800-1719)
- PFERD 10" Round File - Bastard Cut (11070)
- WESTWARD 1/2 in Drive Impact Socket 32 mm Size 6 pt Standard Depth, Black Oxide (5DFP8)
- PROTO 1/4" Drive Socket Set Metric 12 Pieces 4 mm to 14 mm , Full Polish (J47200)
- PROTO 1/4", 3/8", 1/2" Drive Socket Set Metric, SAE 125 Pieces 4 mm to 2-4 mm, 5/32 in to 13/16 in (J47125)
- PROTO 1/2 in Drive Impact Socket Set Metric 30 Pieces 8 to 24 mm , Black Oxide (J74306)
- PROTO 3/8 in Drive Socket Set Metric 34 Pieces 6 mm to 19 mm , Chrome (J52234S)
- PROTO 3/8" Drive Socket Set Metric 58 Pieces 6 mm to 22 mm , Full Polish (J52228)
- PROTO 3/8 in Drive Socket Sets SAE 22 Pieces 3/8 in to 7/8 in , Polished (J52136KV)
- WRIGHT TOOL 3/8" Drive SAE, 7 pcs (333)
- Proto Sockets & Ratchets