Shop All Hand Ratchets
Proto
1/2 in Drive Socket, Chrome
Mfr # J5422MN
Zoro # G6540672
product price: $19.49
/ea
Sold in multiples of 6 for $116.94
$116.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Finish Chrome
- Socket Sizes 22mm
- Socket Depth Standard
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J5422MN
- Zoro # G6540672
- UPC # 662679176204
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 35/64 in |
Socket Sizes | 22mm |
Socket Depth | Standard |
Socket Size | 22 mm |
Details
Item | Socket |
Finish | Chrome |
Material | Alloy Steel |
SAE or Metric | Metric |
Tether Capable | Not Tether Capable |
Features | Full Polish Sockets Meet and Exceed Stringent Aerospace Specification AS4984A Which Requires Tools to Have a Thicker Nickel-Chrome Coating for Greater Corrosion-Resistance and Durability, 12 Point Sockets are Ideal for Use On Stubborn or Damaged Fastener |
Output Type | Triple Square |
Standards | AS4984A, ASME B107.110-2012, SAE AS955 |
Number of Points | 12 |
Drive Type | Hand |
Tether Style | Not Tether Capable |
Measurement Type | Metric |
Socket Shape | 12-Point |
Tether Ready | No |
Impact Rated | No |
Description
Socket, Socket Size 22 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012, SAE AS955
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD File, Double Groove, 14 In (10Z689)
- LISLE 1/2" Drive, 30mm Metric Socket, 12 Points (39510)
- BIG HORN Adjustable T-Handle Tap Wrench Set 3 Piece M1-M4 / M4-M6 / M6-M12 (19281)
- PROTO 1/2 in Drive Impact Socket 15/16 in Size 8 pt Deep Depth, Black Oxide (J7330S)
- PROTO 3/8" Drive, Ratchet Repair Kit (J5249XLRK)
- PROTO 1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 10-11/16" L, Black Oxide Finish (J5449HTCBL)
- PROTO 3/8" Drive Spinner Ratchet, Chrome (J5251)
- PROTO 1/2" Drive 52 Geared Teeth Pear Head Style Hand Ratchet, 14" L, Black Oxide Finish (J5449-14BL)
- PROTO 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 12-11/16" L, Full Polish Finish (J5250HTCF)
- PROTO Proto J5457F 1/2" Drive Flex Head Ratchet 17-3/32" (J5457F)
- KO-KEN Ratchet Handle 24 teeth Locking Flexible Head 265mm Metal Handle 3/8 Sq. Drive (3774NL)
- Proto Sockets & Ratchets