Shop All Bit Sockets
Proto
1/2 in Drive Slotted Socket Bit SAE 5/8 in Tip, 3 5/32 in L
Mfr # J5409A
Zoro # G7530871
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2 in
- Socket Type Slotted Screwdriver Bit
- Number of Points 1
- Measurement Type SAE
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J5409A
- Zoro # G7530871
- UPC # 662679054007
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 5/32 in |
Tip Size | 5/8 in |
Socket Depth | Standard |
Size | 5/8" |
Details
Socket Type | Slotted Screwdriver Bit |
Number of Points | 1 |
Measurement Type | SAE |
Finish | Chrome |
Material | Alloy Steel |
Item | Socket Bit |
Features | Ball Detent |
Bit Style | Slotted |
SAE or Metric | SAE |
Category Type | Socket Bits |
Drive Type | Square |
Impact Rated | No |
Insulated | No |
Replaceable Insert | No |
Tip Style | Slotted |
Description
Socket Bit, Replaceable Insert No, SAE, Tip Size 5/8 in, Tip Style Slotted, Overall Length 3 5/32 in, Drive Size 1/2 in, Socket Depth Standard, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/4" x 1-1/2, Number of Flutes: 4 (CCMG-808-E)
- KO-KEN Ratchet Handle 20 teeth Push Button 115mm Metal Handle 1/4 Sq. Drive (2753NB)
- KRAFT TOOL Pool Trowel, Pro-Form, 9-5/8" Shank, 18x5" (CF292BPF)
- DRILL AMERICA 7/16"-20 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 7/16"-20 (T/A54665)
- PROTO 1/2 in Drive Slotted Socket Bit SAE 7/16 in Tip, 3 5/32 in L (J5407A)
- PROTO 1/4 in Drive Hex Socket Bit SAE 7/32 in Tip, 1 7/8 in L (J47707/32)
- PROTO 1/2 in Drive Hex Socket Bit SAE 3/4 in Tip, 4 in L (J54413/4)
- PROTO 3/8 in Drive Ball Hex Socket Bit SAE 5/16 in Tip, 6 3/32 in L (J4910BD)
- PROTO 1/2 in Drive Hex Socket Bit Metric 14 mm Tip, 3 41/64 in L (J5441-14M)
- PROTO 1/2 in Drive Hex Socket Bit SAE 5/8 in Tip, 4 in L (J54415/8)
- DYNAMIC Tools 3/8" Drive Slotted Head, Sl8 Bit Standard Length, Chrome Socket (D006108)
- Proto Bit Sockets