Shop All Impact Socket Sets
Proto
1/2 in Drive Impact Socket Sets, SAE, 19 pcs
Mfr # J74106KV
Zoro # G709017054
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Measurement Type SAE
- Finish Black Oxide
- Number of Pieces 19
- Includes (19) Impact Sockets Individual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J74106KV
- Zoro # G709017054
- UPC # 662679196110
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2 in |
Container Height | 2 1/4 in |
Standard Socket Size | 1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/8 in, 1 5/16 in, 1 7/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Socket Size | 1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/8 in, 1 5/16 in, 1 7/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Standard Socket Style/Size | Standard 6-Point: 1 in, 1 1/16 in, 9/16 in, 7/8 in, 7/16 in, 5/8 in, 3/8 in, 3/4 in, 15/16 in, 13/16 in, 11/16 in, 1/2 in, 1 7/16 in, 1 5/16 in, 1 3/8 in, 1 3/16 in, 1 1/8 in, 1 1/4 in, 1 1/2 in, 1 1/16 in |
Container Width | 5 in |
Container Length | 16 in |
Socket Size Range | 3/8 in to 1 1/2 in |
Socket Depth | Standard |
Description
Impact Socket Sets, Alloy Steel, Black Oxide, 1/2 in, Impact Rated Yes, Socket Depth Standard, Socket Length Not Applicable, Socket Shape 6-Point, Includes Standard Sockets Yes, Standard Socket Style/Size Standard 6-Point: 1 in, 1 1/16 in, 9/16 in, 7/8 in, 7/16 in, 5/8 in, 3/8 in, 3/4 in, 15/16 in, 13/16 in, 11/16 in, 1/2 in, 1 7/16 in, 1 5/16 in, 1 3/8 in, 1 3/16 in, 1 1/8 in, 1 1/4 in, 1 1/2 in, 1 1/16 in, Standard Socket Count/Style (19) 6-Point, Deep Socket Count/Style None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCLE HENRY Knife Folding 1 Blade 3In (LB3)
- INSIZE Granite V-Block Set, ASME 0 Grade (6897-1)
- WESTWARD Rip-Claw Hammer, Hickory, Smooth, 20 Oz (6DWH9)
- KAPRO 306 Aluminum Ruler w/Conversion Tables-1/16 & mm 36" (306-36)
- PROTO 1/2" Drive Deep Impact Socket Set, Metric, 15 pcs (J74214)
- PROTO 3/4" Drive Impact Socket Set, SAE, 8 pcs (J73104)
- PROTO 1" Drive Impact Socket Set, SAE, 8 pcs (J76103)
- PROTO 1" Drive Impact Socket Set, SAE, 37 pcs (J76137)
- PROTO 3/8" Drive Deep Impact Socket Set, SAE, Metric, 25 pcs (J72118)
- PROTO 3/8" Drive Deep Impact Socket Set, SAE, 15 pcs (J72116)
- DYNAMIC Tools 1/2"Dr 13Pcs 6 Point, Deep Impact, SAE Socket Set, 1/2" - 1-1/4" (D018021)
- Proto Impact Socket Sets