Shop All Impact Socket Sets
Proto
1/2 in Drive Impact Socket Sets, SAE, 15 pcs
Mfr # J74114KV
Zoro # G909017052
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Measurement Type SAE
- Finish Black Oxide
- Number of Pieces 15
- Includes (15) Impact Sockets Individual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J74114KV
- Zoro # G909017052
- UPC # 662679196127
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2 in |
Socket Size | 1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Deep Socket Style/Size | Deep 6-Point: 1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Deep Socket Size | 1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Container Length | 16 in |
Socket Depth | Deep |
Container Height | 2 1/2 in |
Container Width | 5 in |
Socket Size Range | 3/8 in to 1 1/4 in |
Description
Impact Socket Sets, Alloy Steel, Black Oxide, 1/2 in, Impact Rated Yes, Socket Depth Deep, Socket Length Not Applicable, Socket Shape 6-Point, Standard Socket Count/Style None, Includes Deep Sockets Yes, Deep Socket Style/Size Deep 6-Point: 1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Deep Socket Count/Style (15) 6-Point, Includes Flex Sockets No, Drive Type Impact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 4-1/2" - 5" Dust Extraction Cutting Guard (193794-5)
- ZORO SELECT Router Bit Set, Flush Trim, 3 Pc (16Y598)
- YANKEE Chucking Reamer, 10mm, 6 Flute, HSS (435L-0.3937)
- SUNEX 1" Drive Impact Socket 6 (588D)
- PROTO 1" Drive Impact Socket Set, SAE, 8 pcs (J76103)
- PROTO 3/8" Drive Impact Socket Set, SAE, Metric, 20 pcs (J72220)
- PROTO 1" Drive Impact Socket Set, SAE, 6 pcs (J76106)
- PROTO 1" Drive Impact Socket Set, SAE, 9 pcs (J76109)
- PROTO 1/4" Drive Deep Impact Socket Set, Metric, 11 pcs (J69212)
- PROTO 1" Drive Deep Impact Socket Set, SAE, 8 pcs (J76108)
- MILWAUKEE TOOL 1/2 in Drive IMPACT SOCKET SET, Metric, 14 pc. pcs (49-66-7014)
- Proto Sockets & Ratchets