Shop All Impact Sockets
Proto
1/2 in Drive Impact Socket black oxide
Mfr # J7321MHT
Zoro # G3859810
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3-14 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J7321MHT
- Zoro # G3859810
- UPC # 662679343286
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 3-14 in |
Size | 21mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Steel |
Item | Impact Socket |
Impact Rated | Yes |
Finish | black oxide |
Standards | ASME |
Output Type | Hex |
Drive Type | Square Drive |
Category Type | Impact Socket |
Features | Thin WallDesigned for Low Clearance Applications; Through Hole and Groove for retention; Chamfered Service Ends for Quick and Positive Fastener Enagaement |
Socket Type | Thin Wall Deep Impact |
Description
Impact Socket, Drive Type Square Drive, Drive Size 1/2 in, Steel, Black Oxide, Impact Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Snap Ring Plier, .070", Straight Tip (KTI-55122)
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (2864800)
- CLEVELAND Screw Machine Drill Bit, 5/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04542)
- DRILL AMERICA 1" Hex Shank Bridge Reamer (DWRRB1HEX)
- PROTO 1/2 in Drive Impact Socket black oxide (J7310MHT)
- PROTO 1/2 in Drive Flex Impact Socket 17 mm Size 6 pt Standard Depth, Black Oxide (J74417MP)
- PROTO SKT IMP 1DR 2-3/16 6PT (PO10035)
- PROTO 1 1/2 in Drive Impact Socket 2 15/16 in Size, Standard Socket, black oxide (J15047)
- PROTO 1/4 in Drive Impact Socket 9/16 in Size, Deep Socket, black oxide (J6518H)
- PROTO 3/4 in Drive Impact Socket 19 mm Size 6 pt Deep Depth, Black Oxide (J07519ML)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32721)
- Proto Sockets & Ratchets