Shop All Impact Sockets
Proto
1/2 in Drive Impact Socket black oxide
Mfr # J7310MHT
Zoro # G1981878
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3-14 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J7310MHT
- Zoro # G1981878
- UPC # 662679343170
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 3-14 in |
Size | 10mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Steel |
Item | Impact Socket |
Finish | black oxide |
Standards | ASME |
Impact Rated | Yes |
Socket Type | Thin Wall Deep Impact |
Output Type | Hex |
Category Type | Impact Socket |
Drive Type | Square Drive |
Features | Thin WallDesigned for Low Clearance Applications; Through Hole and Groove for retention; Chamfered Service Ends for Quick and Positive Fastener Enagaement |
Description
This Zoro Select J7310MHT 1/2" Dr, 10mm Size, Metric Impact Socket is a must-have tool for any garage. It can be used to remove nuts and bolts with its 6-point design. The impact socket has a thin wall deep impact design that provides maximum access to hard-to-reach areas. It is made of steel and has a black oxide finish for added durability. The metric impact socket measures 3 - 14 in. in length and 10mm in size. When you need to loosen or tighten fasteners, the Zoro Select J7310MHT 1/2" Dr, 10mm Size, Metric Impact Socket will get the job done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN MANUFACTURING 16 in. 40 oz. Commercial Ball Peen Hammer (15930)
- OSG Spiral Point Tap, M14-1.25, Plug, Metric Fine, 3 Flutes, Bright (1983000)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (76S006)
- DAVIES Push/Pull Knob, 8-32 Thread Size, 0.78"L, GP Phenolic (3002-S)
- PROTO 1/2 in Drive Impact Socket black oxide (J7321MHT)
- PROTO 1/4 in Drive Impact Socket 5.5 mm Size, Standard Socket, black oxide (J69055M)
- PROTO 3/4 in Drive Impact Socket 17 mm Size, Standard Socket, black oxide (J07517MT)
- PROTO 1/2 in Drive Impact Socket 1 3/8 in Size 6 pt Deep Depth, Black Oxide (J7344H)
- PROTO 1/2 in Drive Impact Socket 9 mm Size, Standard Socket, black oxide (J7409M)
- PROTO 3/4 in Drive Impact Socket 15/16 in Size, Standard Socket, black oxide (J07515T)
- PROTO SKT IMP 1DR 15/16 4PT (PO10015SS)
- Proto Impact Sockets