Shop All Impact Bit Sockets
Proto
1/2 in Drive Impact Socket Bit SAE
Mfr # J74419/16
Zoro # G6154662
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 6
- Material Alloy Steel
- Finish Black Oxide
- Tip Type Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J74419/16
- Zoro # G6154662
- UPC # 662679182861
- Country of Origin United States
- Category Impact Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 5/8 in |
Size | 9/16 in |
Socket Depth | Standard |
Bit Length | 1 7/8 in |
Tip Size | 9/16 in |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Item | Impact Socket Bit |
Finish | Black Oxide |
Tip Type | Hex |
Drive Type | Impact |
Impact Rated | Yes |
Standards | SAE AS4984A |
Measurement Type | SAE |
Tip Style | Hex |
Replaceable Insert | No |
Description
Impact Socket Bit, SAE, Drive Size 1/2 in, Overall Length 3 5/8 in, Tip Size 9/16 in, Hex, Replaceable Insert No, Alloy Steel, Black Oxide, Impact Rated Yes, Bit Length 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Ball Knob, 10-24 Thread Size, 1/3"L, Brass (GN04----B0---90)
- DICKIES 8-Pocket Utility Pouch with 2" Web Belt (57054)
- SWANSON TOOL 18" Professional Box Beam Level with Gelshock End Caps (SVB180)
- MAKITA Outer Sleeve, 3/4" (M20) x M83 (764363-5)
- PROTO 3/4 in Drive Impact Socket Bit SAE (J075909/16)
- PROTO 3/8 in Drive Impact Socket Bit SAE (J72905/16)
- PROTO 1/2 in Drive Impact Socket Bit SAE (J74417/16)
- PROTO 1/2 in Drive Impact Socket Bit Metric (J7441-14M)
- PROTO 1/2 in Drive Impact Socket Bit SAE (J74411/4)
- PROTO 3/8 in Drive Impact Socket Bit Metric (J7290-8M)
- WESTWARD 3/8 in Drive Impact Socket Bit 7/32 in, SAE (4LZA9)
- Proto Impact Bit Sockets