Shop All Impact Bit Sockets
Proto
1/2 in Drive Impact Socket Bit SAE
Mfr # J74417/16
Zoro # G6179336
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 6
- Material Alloy Steel
- Finish Black Oxide
- Bit Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J74417/16
- Zoro # G6179336
- UPC # 662679182847
- Country of Origin United States
- Category Impact Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 7/16 in |
Bit Length | 1 3/4 in |
Socket Depth | Standard |
Tip Size | 7/16 in |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Item | Impact Socket Bit |
Finish | Black Oxide |
Drive Type | Impact |
Tip Type | Hex |
Impact Rated | Yes |
Standards | SAE AS4984A |
Measurement Type | SAE |
Locking | Yes |
Replaceable Insert | No |
Tip Style | Hex |
Description
Impact Socket Bit, SAE, Drive Size 1/2 in, Overall Length 3 1/4 in, Tip Size 7/16 in, Hex, Replaceable Insert No, Alloy Steel, Black Oxide, Impact Rated Yes, Bit Length 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Metric L-Shape Ball Hex Key, 12 mm Tip Size (15780)
- CMT 8", 24-Teeth Precision Dado (230.524.08)
- GREAT NECK 24-In Aluminum Pipe Wrench (APW24)
- ZORO SELECT Chucking Reamer, 5mm, 6 Flute, HSS (13H722)
- PROTO 1/2 in Drive Impact Socket Bit SAE (J74413/8)
- PROTO 3/4 in Drive Impact Socket Bit SAE (J075909/16)
- PROTO 1/2 in Drive Impact Socket Bit SAE (J74411/4)
- PROTO 1/2 in Drive Impact Socket Bit Metric (J7441-12M)
- PROTO 1/2 in Drive Impact Socket Bit SAE (J74415/8)
- PROTO SKT IMP HEX BIT 3/8DR 7/32 (PO72907/32)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 5/16 in, SAE (SIB22208)
- Proto Impact Bit Sockets