Shop All Impact Bit Sockets
Proto
1/2 in Drive Impact Socket Bit SAE
Mfr # J74415/8
Zoro # G6230043
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 6
- Material Alloy Steel
- Finish Black Oxide
- Standards SAE AS4984A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J74415/8
- Zoro # G6230043
- UPC # 662679182878
- Country of Origin United States
- Category Impact Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 4 in |
Size | 5/8 in |
Socket Depth | Standard |
Bit Length | 2 in |
Tip Size | 5/8 in |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Item | Impact Socket Bit |
Finish | Black Oxide |
Standards | SAE AS4984A |
Drive Type | Impact |
Impact Rated | Yes |
Tip Type | Hex |
Measurement Type | SAE |
Replaceable Insert | No |
Tip Style | Hex |
Description
Impact Socket Bit, SAE, Drive Size 1/2 in, Overall Length 4 in, Tip Size 5/8 in, Hex, Replaceable Insert No, Alloy Steel, Black Oxide, Impact Rated Yes, Bit Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Square #2 X 2 in. L Driver Bit Black Oxide 5 pk (DSQ22P5)
- MITUTOYO Digimatic Thickness Gage, Ids Type (547-516S)
- MILWAUKEE TOOL SHOCKWAVE 2 in Phillips #1 Impact Duty Power Bit, 1-Piece (48-32-4461)
- HOLEX ER-32 Collet, 10 mm (309000 10)
- PROTO 1/2 in Drive Impact Socket Bit SAE (J74413/8)
- PROTO 3/8 in Drive Impact Socket Bit SAE (J72905/16)
- PROTO 3/4 in Drive Impact Socket Bit SAE (J075907/8)
- PROTO 3/8 in Drive Impact Socket Bit Metric (J7290-10M)
- PROTO SKT IMP HEX BIT 3/8DR 7/32 (PO72907/32)
- PROTO 1/2 in Drive Impact Socket Bit Metric (J7441-12M)
- URREA 1/2" drive hexagonal bit impactsocket 3/8" (7441-3/8)
- Proto Sockets & Ratchets