Shop All Impact Bit Sockets
Proto
1/2 in Drive Impact Socket Bit Metric
Mfr # J7441-17M
Zoro # G5287965
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 6
- Material Alloy Steel
- Finish Black Oxide
- Impact Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J7441-17M
- Zoro # G5287965
- UPC # 662679182939
- Country of Origin United States
- Category Impact Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 4 in |
Size | 17mm |
Bit Length | 2 in |
Socket Depth | Standard |
Tip Size | 17 mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Item | Impact Socket Bit |
Finish | Black Oxide |
Impact Rated | Yes |
Tip Type | Hex |
Drive Type | Impact |
Measurement Type | Metric |
Locking | Yes |
Tip Style | Hex |
Replaceable Insert | No |
Description
Impact Socket Bit, Metric, Drive Size 1/2 in, Overall Length 4 in, Tip Size 17 mm, Hex, Replaceable Insert No, Alloy Steel, Black Oxide, Impact Rated Yes, Bit Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCRAFT Dead Blow Hammer, Steel, 57 oz Head Weight (3399.060)
- SPEEDAIRE Air Ratchet Wrench, 1/4 In Drive (21AA62)
- BON TOOL Bon 84-886 Wire Wiskers 6" Long Flourescent Orange(500/Pkg) (84-886)
- DEWALT Bi-Metal Hole Saws (DAH180088)
- PROTO 3/8 in Drive Impact Socket Bit Metric (J7290-8M)
- PROTO 1/2 in Drive Impact Socket Bit Metric (J7441-10M)
- PROTO 1/2 in Drive Impact Socket Bit Metric (J7441-14M)
- PROTO 3/8 in Drive Impact Socket Bit Metric (J7290-5M)
- PROTO Skt Imp Hex Bit 1-2 Dr 1 (577-7441-10M)
- PROTO 3/8 in Drive Impact Socket Bit Metric (J7290-6M)
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 1/4", Bit Impact Socket (D014608)
- Proto Impact Bit Sockets