Shop All Impact Bit Sockets
Proto
1/2 in Drive Impact Socket Bit Metric
Mfr # J7441-12M
Zoro # G5287983
product price: $17.29
/ea
$17.29
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 6
- Material Alloy Steel
- Finish Black Oxide
- Impact Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J7441-12M
- Zoro # G5287983
- UPC # 662679182915
- Country of Origin United States
- Category Impact Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 12mm |
Bit Length | 1 3/4 in |
Socket Depth | Standard |
Tip Size | 12 mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Item | Impact Socket Bit |
Finish | Black Oxide |
Impact Rated | Yes |
Drive Type | Impact |
Tip Type | Hex |
Measurement Type | Metric |
Replaceable Insert | No |
Locking | Yes |
Tip Style | Hex |
Description
Impact Socket Bit, Metric, Drive Size 1/2 in, Overall Length 3 1/4 in, Tip Size 12 mm, Hex, Replaceable Insert No, Alloy Steel, Black Oxide, Impact Rated Yes, Bit Length 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Compact 1/2 in. Drill Driver Kit (2606-22CT)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 7/64 (C18433)
- DORIAN Knurling Tool, Internal, 10 In OAL (IKT-125-4)
- ENCORE PACKAGING Retractable Knife, Retractable Scoring (EP-190)
- PROTO 1/2 in Drive Impact Socket Bit Metric (J7441-6M)
- PROTO 3/8 in Drive Impact Socket Bit Metric (J7290-8M)
- PROTO 3/8 in Drive Impact Socket Bit Metric (J7290-4M)
- PROTO SKT IMP HEX BIT 1/2 DR 10 (PO7441-10M)
- PROTO 3/8 in Drive Impact Socket Bit Metric (J7290-10M)
- PROTO 3/4 in Drive Impact Socket Bit SAE (J075909/16)
- PROTO 1/2 in Drive Impact Socket Bit Metric (J7441-17M)
- Proto Sockets & Ratchets