Shop All Impact Sockets
Proto
1/2 in Drive Impact Socket 24 mm Size, Deep Socket, black oxide
Mfr # J7324MHT
Zoro # G7532192
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Size 24 mm
- SAE or Metric Metric
- Number of Points 6
- Overall Length 82 1/2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J7324MHT
- Zoro # G7532192
- UPC # 662679343712
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Socket Size | 24 mm |
Overall Length | 82 1/2 mm |
Size | 24mm |
Socket Depth | Deep |
Socket Length | 82.5 mm |
Description
Impact Socket, Socket Size 24 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 82.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Bit 1/4 Hex Pwr Dr 2Mm Hex 1-15/16"49Mm (AM-2MM)
- DREMEL Aluminum Oxide Grinding Wheel (541)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 3-Flute GH3 #6-32 UNC (174538)
- HHIP 1/16 To 1-1/8" X 64ths 5C 69 Piece Collet Set (3900-1112)
- PROTO 1/2 in Drive Impact Socket 19 mm Size, Deep Socket, black oxide (J7319MHT)
- PROTO 1/4 in Drive Impact Socket 12 mm Size, Standard Socket, black oxide (J6912M)
- PROTO 3/8 in Drive Impact Socket 1 in Size 6 pt Deep Depth, Black Oxide (J7732H)
- PROTO 1/2 in Drive Impact Socket 1 1/16 in Size 12 pt Deep Depth, Black Oxide (J7334)
- PROTO 1/2 in Drive Flex Impact Socket 1 1/16 in Size 6 pt Standard Depth, Black Oxide (J74284P)
- PROTO 1/2 in Drive Impact Socket 1 1/2 in Size 12 pt Standard Depth, Black Oxide (J7448)
- SUNEX 1/2" Drive Impact Socket 6 (219UMD)
- Proto Impact Sockets