Shop All Impact Sockets
Proto
1/2 in Drive Impact Socket 1 in Size 12 pt Standard Depth, Black Oxide
Mfr # J7432
Zoro # G3423585
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Size 1 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J7432
- Zoro # G3423585
- UPC # 662679341466
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Socket Size | 1 in |
Overall Length | 1 3/4 in |
Size | 1 in |
Socket Depth | Standard |
Socket Length | 1 3/4 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Item | Impact Socket |
Impact Rated | Yes |
Standards | ASME B107.110-2012, SAE AS4984A |
Finish | black oxide |
Category Type | Impact Socket |
Output Type | 12 pt |
Features | Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool |
Drive Type | Impact |
Measurement Type | SAE |
Non-Sparking | No |
Non-Magnetic | No |
Locking | Yes |
Tether Ready | No |
Compatible Fastener Type | Bolts, Screws, Studs |
Socket Shape | 12-Point |
Description
Impact Socket, Socket Size 1 in, Socket Shape 12-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 1 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YMW TAPS Thread Roll Tap, D9 M8X1.25 (B) (386873)
- WHEELER-REX Sidekick III, 60131, Manual, Die Head (8992)
- CRESCENT 1/2" Drive 12 Point Standard Metric Socket 22mm (CDS82N)
- BESSEY 24 in Bar Clamp, Forged Steel Handle and 12 in Throat Depth (CDS24-12WP)
- PROTO 1/2 in Drive Impact Socket 1 1/8 in Size 12 pt Standard Depth, Black Oxide (J7436)
- PROTO 1/2 in Drive Impact Socket 7/8 in Size 12 pt Standard Depth, Black Oxide (J7428)
- PROTO 1/2 in Drive Impact Socket 7/16 in Size 12 pt Standard Depth, Black Oxide (J7414)
- PROTO 3/4" Drive O Ring Red Plastic Coated (JRR07534)
- PROTO 3/8 in Drive Impact Socket 9 mm Size, Standard Socket, black oxide (J7209M)
- PROTO 1/2 in Drive Impact Socket 5/8 in Size, Deep Socket, black oxide (J7320HT)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4820)
- Proto Impact Sockets