Shop All Bit Sockets
Proto
1/2 in Drive Hex Socket Bit SAE 7/16 in Tip, 2 3/4 in L
Mfr # J5441R-7/16
Zoro # G4389484
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 6
- Measurement Type SAE
- Overall Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J5441R-7/16
- Zoro # G4389484
- UPC # 662679186005
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 3/4 in |
Tip Size | 7/16 in |
Insert Length | Not Found |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Measurement Type | SAE |
Material | Alloy Steel |
Item | Socket Bit |
Finish | Chrome |
Features | Anti-Slip, Bi-Directional, Precision Machined for Use on Standard or Compromised Hex Fasteners |
Standards | ANSI |
Impact Rated | No |
Bit Style | Hex |
Tip Style | Hex |
Replaceable Insert | No |
Insulated | No |
Description
Socket Bit, Insert Length Not Found, Replaceable Insert No, SAE, Tip Size 7/16 in, Tip Style Hex, Overall Length 2 3/4 in, Drive Size 1/2 in, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Quick Point Utility Knife, 9 mm, Yellow/Black (10131P)
- SOLDER - IT, INC. Micro-Therm Mini Heat Gun With Heat Deflector (MJ-600)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 9.50mm (C22893)
- TITAN Assorted Impact Extension Bar Set, 9 Piece (TIT40109)
- PROTO 1/2 in Drive Hex Socket Bit SAE 3/4 in Tip, 2 3/4 in L (J5441R-3/4)
- PROTO 3/8 in Drive Hex Socket Bit SAE 7/32 in Tip, 2 23/32 in L (J49907/32-TT)
- PROTO 1/4 in Drive Torx(R) Socket Bit SAE T10 Tip, 1 1/2 in L (J4739-10W)
- PROTO SKT HEX BIT 1/2 DR 10mm (POJ5441-10M)
- PROTO 1/4 in Drive Hex Socket Bit SAE 1/4 in Tip, 1 7/8 in L (J47701/4)
- PROTO 1/2 in Drive Hex Socket Bit Metric 8 mm Tip, 3 1/4 in L (J5441-8M)
- TEKTON T60 Tip, 3/8 in. Drive, Torx (SHB14260)
- Proto Bit Sockets