Shop All Bit Sockets
Proto
1/2 in Drive Hex Socket Bit Metric 14 mm Tip, 3 41/64 in L
Mfr # J5441-14M
Zoro # G3904649
original price:
$17.29
9% off
new price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard Hex Bit
- SAE or Metric Metric
- Number of Points 0
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J5441-14M
- Zoro # G3904649
- UPC # 662679181109
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 41/64 in |
Size | 14mm |
Tip Size | 14 mm |
Socket Depth | Standard |
Insert Length | 1 7/8 in |
Details
Socket Type | Standard Hex Bit |
SAE or Metric | Metric |
Number of Points | 0 |
Measurement Type | Metric |
Material | Alloy Steel |
Item | Socket Bit |
Finish | Chrome |
Bit Style | Hex |
Standards | SAE AS4984A |
Category Type | Socket Bits |
Impact Rated | No |
Insulated | No |
Tip Style | Hex |
Replaceable Insert | No |
Description
Socket Bit, Insert Length 1 7/8 in, Replaceable Insert No, Metric, Tip Size 14 mm, Tip Style Hex, Overall Length 3 41/64 in, Drive Size 1/2 in, Socket Depth Standard, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHR Digital Indicator, 1087 R, 2 in. Range (4337622)
- RIDGID Stop Screws, PK2 (39790)
- KO-KEN Extension Universal Socket 17mm 6 Point 150mm 1/2 Sq. Drive (14146M.150-17)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (75XT024AA)
- PROTO 1/2 in Drive Hex Socket Bit Metric 15 mm Tip, 3 41/64 in L (J5441-15M)
- PROTO 1/2 in Drive Hex Socket Bit Metric 13 mm Tip, 3 41/64 in L (J5441-13M)
- PROTO 3/8 in Drive Hex Socket Bit Metric 10 mm Tip, 2 23/32 in L (J4990-10M)
- PROTO 3/8 in Drive Hex Socket Bit SAE 1/8 in Tip, 2 23/32 in L (J49901/8-TT)
- PROTO 3/8" Drive 1/4" Hex Power Bit Holder (J6931)
- PROTO 3/8 in Drive Hex Socket Bit Metric 6 mm Tip, 6 3/32 in L (J4990-6MXL)
- PROTO 3/8 in Drive Hex Socket Bit Metric 5 mm Tip, 2 3/4 in L (J4990R-5M)
- Proto Bit Sockets