Shop All Bit Sockets
Proto
1/2 in Drive Hex Socket Bit Metric 14 mm Tip, 3 41/64 in L
Mfr # J5441-14M-TT
Zoro # G7114536
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2 in
- Socket Type Hex Bit
- SAE or Metric Metric
- Number of Points 6
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J5441-14M-TT
- Zoro # G7114536
- UPC # 662679117788
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 41/64 in |
Size | 14mm |
Tip Size | 14 mm |
Socket Depth | Standard |
Insert Length | 1 7/8 in |
Details
Socket Type | Hex Bit |
SAE or Metric | Metric |
Number of Points | 6 |
Measurement Type | Metric |
Material | Alloy Steel |
Item | Socket Bit |
Finish | Chrome |
Category Type | Socket Bits |
Features | Manufactured with Four Detent Holes so the Pin Detent Will Engage Correctly Regardless of the Direction the Socket is Placed on the Square Drive; The Positive Control System Requires a Separate Tool to Attach or Remove the Socket, Meaning it Cannot be Removed Without Specific Intent; Ideal for Use On Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; Made Using a Heat Treated Alloy for Wear-Resistance Which Helps Minimize Distortion for a Long Life; Hex Opening Holds the Bit Allowing the Bit Holder to Take the Torque Load |
Bit Style | Hex |
Drive Type | Square |
Impact Rated | No |
Insulated | No |
Replaceable Insert | No |
Tether Style | Tether Ready |
Tip Style | Hex |
Description
Socket Bit, Insert Length 1 7/8 in, Replaceable Insert No, Metric, Tip Size 14 mm, Tip Style Hex, Overall Length 3 41/64 in, Drive Size 1/2 in, Socket Depth Standard, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Tape Measure, 25ft L., SAE, Orange (STHT30818S)
- POWERBUILT 8" Long Nose Pliers (640393)
- ASTRO PNEUMATIC PULLER PULLEY & INSTALLER KIT (AO7874)
- TITAN Hex Key Set, 25 pcs. (12712)
- PROTO SKT HEX BIT 1/2DR 14MM (POJ5441-14M)
- PROTO 1/2 in Drive Hex Socket Bit SAE 7/16 in Tip, 3 1/4 in L (J54417/16)
- PROTO 1/4" DR SLOTTED SKT BIT (PO4745)
- PROTO 3/8 in Drive Hex Socket Bit SAE 3/8 in Tip, 6 3/32 in L (J49903/8XL)
- PROTO 3/8 in Drive Hex Socket Bit Metric 7 mm Tip, 2 23/32 in L (J4990-7M)
- PROTO 1/4 in Drive Hex Socket Bit SAE 5/32 in Tip, 1 7/8 in L (J47705/32)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 7 mm Tip, 3 in L (41406)
- Proto Bit Sockets