Shop All Sockets
Proto
1/2 in Drive, 9/16" Triple Square SAE Socket, 12 Points
Mfr # J5418N
Zoro # G7120458
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Intermediate
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 5/8 in |
Size | 9/16" |
Socket Sizes | 9/16 in |
Socket Depth | Standard |
Socket Size | 9/16 in |
Details
Socket Type | Intermediate |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Item | Socket |
Standards | AS4984A, ASME B107.110-2012, SAE AS954G |
Tether Capable | Not Tether Capable |
Drive Type | Hand |
Features | Full Polish Sockets Meet and Exceed Stringent Aerospace Specification AS4984A Which Requires Tools to Have a Thicker Nickel-Chrome Coating for Greater Corrosion-Resistance and Durability, 12 Point Sockets are Ideal for Use On Stubborn or Damaged Fastener |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Description
Socket, Socket Size 9/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012, SAE AS954G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 2-1/2" Knock-Out Punch (1566)
- EXCEL BLADES #16 Stencil Edge Scoring Blade Refills with Dispenser, 15pcs. 12pk. (23016)
- VERTEX Vertex Dividing Plates For 8" Vertex SUPEr Spacer (3900-2396)
- KLEIN TOOLS Reversible Ratcheting Box Wrench, 5/8 x 11/16-Inch (68240)
- PROTO 3/4 in Drive, 1-1/16" Triple Square SAE Socket, 12 Points (J5534)
- PROTO Breaker Bar, 1/2" Drive Sz, 10-7/8" Length (J5466)
- PROTO 3/8" Drive, 8-1/2" Breaker Bar, Black Oxide (J5265BL)
- PROTO 3/8 in Drive, 7/16" 6 pt SAE Socket, 6 Points (J5274HA)
- PROTO 3/8 in Drive, 5/16" 6 pt SAE Socket, 6 Points (J5210HS)
- PROTO 1/4 in Drive, 7mm Hex Metric Socket, 6 Points (J4707LM)
- GEDORE 1895mm Hex Drive, 22mm Metric Socket, 6 Points (19 SK 22)
- Proto Sockets