Shop All Sockets
Proto
1/2 in Drive, 9/16" Triple Square SAE Socket, 12 Points
Mfr # J5418
Zoro # G2770192
original price:
$8.99
17% off
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 1/2 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 9/16" |
Socket Sizes | 9/16 in |
Socket Depth | Standard |
Socket Size | 9/16 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Drive Type | Hand |
Standards | AS4984A, ASME B107.110-2012 |
Item | Socket |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Tether Capable | Not Tether Capable |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Description
Socket, Socket Size 9/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (15246)
- HUSQVARNA STOP SWITCH KIT (582101501)
- TOLSEN 5-PC Step Drill Bit Set HSS Hardened Titanium Coated Surface (75879)
- PROTO 1/4 in Drive Torx(R) Socket Bit SAE T27 Tip, 1 1/2 in L (J4739-27W)
- PROTO 1/2 in Drive, 9/16" 12 pt SAE Socket, 12 Points (J5318-TT)
- PROTO 1/2 in Drive, 19mm Triple Square Metric Socket, 12 Points (J5419MN)
- PROTO 1/2" Drive, 1450 Groove SAE Socket (JRR50145)
- PROTO 3/8 in Drive, 1/4" 12 pt SAE Socket, 12 Points (J5208-TT)
- PROTO 1/2 in Drive, 3/8" Hex SAE Socket, 6 Points (J5312H)
- PROTO 1/2 in Drive, 12mm Triple Square Metric Socket, 12 Points (J5412M)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 3/4" 6 pt SAE Socket, 6 Points (45024)
- Proto Sockets & Ratchets