Shop All Sockets
Proto
1/2 in Drive, 9/16" Spline SAE Socket, 12 Points
Mfr # J5318DPL
Zoro # G6924111
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep Spline
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 3/8 in |
Size | 9/16" |
Socket Depth | Deep |
Socket Sizes | 9/16 in |
Socket Size | 9/16 in |
Details
Socket Type | Deep Spline |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Spline |
Drive Type | Hand |
Features | Designed to Service High Tensile Strength Fasteners Used Widely on Military and Commercial Aircraft and in Heavy Machinery Applications where Vibration is Prevalent; Used in Automotive and Industrial Areas where High Performance Torque Needs to be Achieved; Help Tighten High-Strength Bolts to High Torque Loads; Help Lower the Force Required to Turn Standard Fasteners by Allowing the Torque Load to be Moved Away from the Corners to Help Prevent Fastener Rounding; Help Deliver Twice the Torque of 12 point Wrenches on Double-Box Fasteners, and more Torque than Hex Wrenches on Hex Fasteners; Helps Reduce Foreign Object Debris (FOD) by Having a Precise Fit Between the Fastening Tool and its Fastener |
Standards | Military Specification MIL-W-8982/1A |
Tether Capable | Tether Capable |
Item | Deep Spline Socket |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Tether Capable |
Tether Ready | No |
Socket Shape | Spline |
Product Type | Socket |
Description
Socket, Socket Size 9/16 in, Spline, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards Military Specification MIL-W-8982/1A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 6 mm Tip, 2 1/4 in L (54TM93)
- WESTWARD 19/64" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFE1)
- ECLIPSE TOOLS Hex Bit, 3/16", 1-15/16" L, 1/4" H (HX3/16X1-15/16)
- INSIZE Telescoping Gauge Set, Number of Pieces 1 (4209-6)
- PROTO 1/2 in Drive, 1/2" Spline SAE Socket, 12 Points (J5316DPL)
- PROTO 1/2 in Drive, 5/8" Spline SAE Socket, 12 Points (J5320DPL)
- PROTO 1/2 in Drive, 15/16" Spline SAE Socket, 12 Points (J5330DPL)
- PROTO 3/8 in Drive, 3/4" 6 pt SAE Socket, 6 Points (J5224HS)
- PROTO 1/2 in Drive, 5/8" 12 pt SAE Socket, 12 Points (J5477A)
- PROTO 1/4 in Drive, 3/8" Double Square SAE Socket, 8 Points (J4712S)
- CRESCENT Hex Impact Socket Sa 7Pc (CIMBS11)
- Proto Sockets