Shop All Sockets
Proto
1/2 in Drive, 9/16" Hex SAE Socket, 6 Points
Mfr # J5318H
Zoro # G2769702
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 9/16" |
Socket Sizes | 9/16 in |
Socket Depth | Deep |
Socket Size | 9/16 in |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Item | Deep Socket |
Standards | ASME B107.110-2012 |
Category Type | Hex Socket |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Tether Capable | Not Tether Capable |
Drive Type | Hand |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 6-Point |
Product Type | Socket |
Description
The Proto J5318H 1/2" Drive 9/16" Hex SAE Deep Socket is a must-have tool for any mechanic. This deep socket has an overall length of 3 1/4 in. and a drive size of 1/2 in. It has a 6-point hex socket with a 9/16" socket size, which makes it compatible with various fasteners. The alloy steel construction makes this deep socket durable and long lasting. With the Proto J5318H Deep Socket, you will be able to handle all your fastener needs with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Stud-Draw 1/2-20X4.75 (60117)
- SPYDER Scraper Blade, Reciprocating Saw, Steel (108)
- WALTER MEIER HOLDING AG 4 Cross Slide Drill Press Vise (11694)
- WESTWARD Putty Knife, Stiff, 1-1/2", Carbon Steel (1UKE9)
- PROTO 1/2 in Drive, 13/16" Hex SAE Socket, 6 Points (J5326H)
- PROTO 1/2 in Drive, 1-1/8" Hex SAE Socket, 6 Points (J5336H)
- PROTO 1/2 in Drive, 3/8" Hex SAE Socket, 6 Points (J5312H)
- PROTO 1/4 in Drive, 4.5mm 12 pt Metric Socket, 12 Points (J47045TM)
- PROTO 1/2 in Drive, 13mm Hex Metric Socket, 6 Points (J5413MH)
- PROTO 1/2 in Drive, 20mm 12 pt Metric Socket, 12 Points (J7420MT)
- CRAFTSMAN Sockets, 1/2" Drive 15/16" 12 Point SAE (CMMT47529)
- Proto Sockets & Ratchets