Shop All Sockets
This Product is Discontinued
Proto
1/2 in Drive, 8 pt Metric Socket, 8 Points (Discontinued)
Mfr # J5463-TT
Zoro # G5756899
This Product is Discontinued
Key Features
- Drive Size 1/2 in
- SAE or Metric Metric
- Number of Points 8
- Overall Length 10 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 10 in |
Socket Depth | Standard |
Socket Sizes | 10mm |
Output Drive Size | 1/2 in |
Input Drive Size | 1/2 in |
Description
Socket Extension, Output Drive Size 1/2 in, Output Drive Shape Square, Output Drive Gender Male, Input Drive Size 1/2 in, Input Drive Shape Square, Input Drive Gender Female, Overall Length 10 in, Hand, Alloy Steel, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.