Shop All Sockets
Proto
1/2 in Drive, 7/8" Hex SAE Socket, 6 Points
Mfr # J5428H
Zoro # G2770341
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 9/16 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 9/16 in |
Size | 7/8" |
Socket Sizes | 7/8 in |
Socket Depth | Standard |
Socket Size | 7/8 in |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Tether Capable | Not Tether Capable |
Drive Type | Hand |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Category Type | Hex Socket |
Standards | AS4984A, ASME B107.110-2012 |
Item | Socket |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 6-Point |
Description
Socket, Socket Size 7/8 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO-LITE Fluorescent, Cool White (FL150)
- PALMGREN Chuck, w/10 ER Collets (9680169)
- KODIAK CUTTING TOOLS 1/2-13 Die Split Round Adjustable High Speed Steel (5472093)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 1-8 Nc (98219)
- PROTO 1/2 in Drive, 1" Hex SAE Socket, 6 Points (J5432H)
- PROTO 3/8 in Drive, 10mm 12 pt Metric Socket, 12 Points (J5210M-TT)
- PROTO 1 in Drive, 2-1/8" 12 pt SAE Socket, 12 Points (J5768)
- PROTO Proto J5210MH 3/8" Drive Socket 10mm - 6 Point, 1-3/32" Long (J5210MH)
- PROTO SKT 1/2DR 15/16 12PT DEEP (POJ5330)
- PROTO 3/8 in Drive, 3/8" Torx(R) SAE Socket, 12 Points (J5273A)
- DEWALT Hangermate Socket Driver, Wood, Steel Polished (PFM2201150)
- Proto Sockets