Shop All Sockets
Proto
1/2 in Drive, 7/16" Triple Square SAE Socket, 12 Points
Mfr # J5414
Zoro # G2770043
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 31/64 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 31/64 in |
Size | 7/16" |
Socket Depth | Standard |
Socket Sizes | 7/16 in |
Socket Size | 7/16 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Drive Type | Hand |
Tether Capable | Not Tether Capable |
Standards | AS4984A, ASME B107.110-2012 |
Item | Socket |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Description
Socket, Socket Size 7/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Metri (48-28MM)
- LINK HANDLES Sledge Hammer Handle, 10-1/2", Wax, Indust (65993GRA)
- PROTO 1 in Drive, 70mm 6 pt Metric Socket, 6 Points (J10070M)
- V-8 TOOLS 1/2" Drive, 24'' Breaker Bar, 24", 1/2" Drive (41024)
- PROTO 1/2 in Drive, 3/8" Triple Square SAE Socket, 12 Points (J5412)
- PROTO 1/2 in Drive, 1/2" Triple Square SAE Socket, 12 Points (J5416)
- PROTO 1/2 in Drive, 3/4" Hex SAE Socket, 6 Points (J5324H)
- PROTO 1/4" Drive, 7/16 in Hex Metric Socket, 6 Points (J6914PF)
- PROTO 1/2 in Drive, 1-1/4 in 12 pt SAE Socket, 12 Points (J7340)
- PROTO 3/4 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (J5548HL)
- KO-KEN Socket 5/8 6 Point 32mm Magnet 3/8 Sq. Drive (13400AG-5/8)
- Proto Sockets & Ratchets