Shop All Sockets
Proto
1/2 in Drive, 7/16" Hex SAE Socket, 6 Points
Mfr # J5414H
Zoro # G2770052
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 31/64 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 31/64 in |
Size | 7/16" |
Socket Depth | Standard |
Socket Sizes | 7/16 in |
Socket Size | 7/16 in |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Standards | AS4984A, ASME B107.110-2012 |
Drive Type | Hand |
Tether Capable | Not Tether Capable |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Category Type | Hex Socket |
Item | Socket |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 6-Point |
Description
Socket, Socket Size 7/16 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Pipe Crimper, 11-3/4 In, Steel (C6R)
- MILWAUKEE TOOL Impact Wrench, Cordless, 12V DC, 3000 RPM (2565P-20, 48-11-2440)
- MORSE 1-13/16" Bi-Metal Hole Saw (MHS29)
- STURTEVANT RICHMONT Torque Wrench, Flat Beam, M 80 IO, 1/4" (850254)
- PROTO 1/2 in Drive, 3/8" Hex SAE Socket, 6 Points (J5412H)
- PROTO 1/2 in Drive, 1/2" Hex SAE Socket, 6 Points (J5416H)
- PROTO 1/2 in Drive, 1-1/4 in 12 pt SAE Socket, 12 Points (J7340)
- PROTO 1/2 in Drive, 10mm Hex Metric Socket, 6 Points (J5410MH)
- PROTO 3/8 in Drive, 22mm Torx(R) Metric Socket, 12 Points (J5022M)
- PROTO 1/2 in Drive, 7/8" Triple Square SAE Socket, 12 Points (J5328)
- POWERBUILT 3/8" Drive 9/16" 6Pt Deep Socket (641203)
- Proto Sockets