Shop All Sockets
Proto
1/2 in Drive, 7/16" 12 pt SAE Socket, 12 Points
Mfr # J5314-TT
Zoro # G7182996
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 7/16" |
Socket Sizes | 7/16 in |
Socket Depth | Deep |
Socket Size | 7/16 in |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Standards | AS954E S3.8.1, ASME B107.1 |
Features | Manufactured with Four Detent Holes so that the Pin Detent Will Engage Correctly Regardless of the Direction the Socket is Placed on the Square Drive; The Positive Control System Requires a Separate Tool to Attach or Remove the Socket, Meaning it Cannot be Removed Without Specific Intent; Ideal for Use On Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Item | Deep Socket |
Drive Type | Hand |
Tether Capable | Tether Ready |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Tether Ready |
Socket Shape | 12-Point |
Tether Ready | Yes |
Product Type | Socket |
Type | 4-Hole |
Description
Socket, Socket Size 7/16 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards AS954E S3.8.1, ASME B107.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING 7/32" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08110)
- YG-1 TOOL CO Hss(M35) Screw Machine Parabolic Tin Coated Drill (DN516115)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31TX102)
- METABO HPT Pro Pin Nailer Kit 23Ga (NP50AM)
- PROTO 1/2 in Drive, 1-3/16" 12 pt SAE Socket, 12 Points (J5338-TT)
- PROTO 1/2 in Drive, 1-1/4" 12 pt SAE Socket, 12 Points (J5340-TT)
- PROTO 1/2 in Drive, 9/16" 12 pt SAE Socket, 12 Points (J5318-TT)
- PROTO 1/2 in Drive, 17mm 12 pt Metric Socket, 12 Points (J5317M-TT)
- PROTO 3/8 in Drive, 9/16" Hex SAE Socket, 6 Points (J5218H)
- PROTO 1 1/2 in Drive, 2-1/4 in 6 pt SAE Socket, 6 Points (J15036)
- PROTO SKT 3/8DR 8MM 12PT (PO5208M)
- Proto Sockets