Shop All Sockets
Proto
1/2 in Drive, 5/8" Triple Square SAE Socket, 12 Points
Mfr # J5320
Zoro # G2769687
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 5/8" |
Socket Sizes | 5/8 in |
Socket Depth | Deep |
Socket Size | 5/8 in |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Drive Type | Hand |
Item | Deep Socket |
Tether Capable | Not Tether Capable |
Standards | ASME B107.110-2012, SAE AS954G |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Product Type | Socket |
Description
Socket, Socket Size 5/8 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012, SAE AS954G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Arsenal 5960T Canvas Hoist Bucket and Top, Gray, Canvas, 0 Pockets (5960T)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 1/2x1/2x1-1/4x3-1/4 (C41525)
- REMCO Paddle Scraper without Holes, 40L, White (67755)
- BOSCH Rebar Cutter Masonry Drill Bit 1-1/8" x 12"L, Straight (RCSS2168)
- PROTO 1/2 in Drive, 11/16" Triple Square SAE Socket, 12 Points (J5322)
- PROTO 1/2 in Drive, 1/2" Triple Square SAE Socket, 12 Points (J5316)
- PROTO 1/2 in Drive, 15/16" Triple Square SAE Socket, 12 Points (J5330)
- PROTO 3/8 in Drive, 17mm Hex Metric Socket, 6 Points (J5017MH)
- PROTO 3/8 in Drive, 3/8" Triple Square SAE Socket, 12 Points (J5012)
- PROTO 1 in Drive, 13/16 in 6 pt SAE Socket, 6 Points (J10013)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40215)
- Proto Sockets & Ratchets