Shop All Sockets
Proto
1/2 in Drive, 5/8 in 6 pt SAE Socket, 6 Points
Mfr # J74277P
Zoro # G1856066
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 9/16 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 9/16 in |
Size | 5/8 in |
Socket Depth | Standard |
Socket Size | 5/8 in |
Socket Length | 2 9/16 in |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | black oxide |
Output Type | 6 pt |
Drive Type | Impact |
Features | Universal Ball and Spring Design which Allows for a 30 Degrees Working Angle; Smooth 360 Degrees Rotation; Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats, Not Corners; Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool |
Impact Rated | Yes |
Item | Flex Impact Socket |
Category Type | Impact Socket |
Standards | ASME B107.110-2012 |
Measurement Type | SAE |
Socket Shape | 6-Point |
Non-Magnetic | No |
Tether Ready | No |
Locking | Yes |
Compatible Fastener Type | Bolts, Screws, Studs |
Non-Sparking | No |
Description
Flex Impact Socket, Socket Size 5/8 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 2 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 16 Piece 72-Tooth 12 Point Ratcheting Combination Metric Wrench Set (9416)
- WESTWARD Demolition Slotted Screwdriver 3/8 in Square (401M13)
- KLEIN TOOLS Replacement Bit, Tamperproof TORX® #9 and #10 (32541)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Socket - (4616)
- PROTO 1/2 in Drive, 1-1/2" 12 pt SAE Socket, 12 Points (J5448B)
- PROTO 1 in Drive, 1-7/16" 12 pt SAE Socket, 12 Points (J5746)
- PROTO 1" Drive, SAE Socket, 6, 8 Points (J10000P2)
- PROTO 3/8 in Drive, 15/16" Triple Square SAE Socket, 12 Points (J5030)
- PROTO 1 in Drive, 1-1/16" 12 pt SAE Socket, 12 Points (J5734)
- PROTO 1/4 in Drive, Metric Socket, 6 Points (J4770R-1.5M)
- STEELMAN 4-3/8" 8-Point Locknut Socket, 3/4" Drive (60281-17)
- Proto Sockets