Shop All Sockets
Proto
1/2 in Drive, 5/8" Hex SAE Socket, 6 Points
Mfr # J5320H
Zoro # G2769693
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 5/8" |
Socket Sizes | 5/8 in |
Socket Depth | Deep |
Socket Size | 5/8 in |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Standards | ASME B107.110-2012 |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Item | Deep Socket |
Category Type | Hex Socket |
Tether Capable | Not Tether Capable |
Drive Type | Hand |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 6-Point |
Product Type | Socket |
Description
Socket, Socket Size 5/8 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Chisel, SDS Plus, 10in.L (HS1427)
- CDI CDI Torque Wrench, 3/8Dr, 10-80 ft.-lb. (802MFRFMHSS)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 6FL Square Endmill (212-230)
- FIELD TOOL SUPPLY CO Severance Chatter Free® Stop Countersink Cutter 90 Degree 3/8" Diameter #30 Pilot Hole (6815632)
- PROTO 1/2 in Drive, 7/16" Hex SAE Socket, 6 Points (J5314H)
- PROTO 1/2 in Drive, 1-1/8" Hex SAE Socket, 6 Points (J5336H)
- PROTO 1/2 in Drive, 1" Hex SAE Socket, 6 Points (J5332H)
- PROTO 3/4 in Drive, 33mm 6 pt Metric Socket, 6 Points (J07533ML)
- PROTO 1/2 in Drive, 1-1/2" Torx(R) SAE Socket, 12 Points (J5448)
- PROTO 3/8 in Drive, 3/8" Triple Square SAE Socket, 12 Points (J5012)
- WRIGHT TOOL Spinner 3/8" Drive Spinner w/Wheel Grip (3431)
- Proto Sockets & Ratchets