Shop All Sockets
Proto
1/2 in Drive, 5/8" 8 pt SAE Socket, 8 Points
Mfr # J5420S
Zoro # G2998642
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 8
- Overall Length 1 1/2 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 5/8" |
Socket Depth | Standard |
Socket Sizes | 5/8 in |
Socket Size | 5/8 in |
Details
SAE or Metric | SAE |
Number of Points | 8 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 8 pt |
Item | Socket |
Drive Type | Hand |
Standards | ASME B107.110-2012 |
Features | Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Tether Capable | Tether Capable |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Tether Capable |
Socket Shape | 8-Point |
Tether Ready | No |
Description
Socket, Socket Size 5/8 in, 8-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Packout Backpack w 25' Wide Blade Magnetic Tape, 6PC Screwdriver Set (48-22-8301, 48-22-0225M, 48-22-2706)
- WILTON Sledge Hammer, 6 lb., 16 In, Rubber/Steel (90616)
- WESTWARD 1/2 in Drive, 1" Hex SAE Socket, 6 Points (53YU93)
- BLACK & DECKER Rest, Tool (286066-00)
- PROTO 1/2 in Drive, 11/16" 8 pt SAE Socket, 8 Points (J5422S)
- PROTO 1/2 in Drive, 3/4" 8 pt SAE Socket, 8 Points (J5424S)
- PROTO 1/2 in Drive, 9/16" 8 pt SAE Socket, 8 Points (J5418S)
- PROTO 1/2 in Drive, 1/2" Triple Square SAE Socket, 12 Points (J5416N)
- PROTO 1/2 in Drive, 1-1/8" Triple Square SAE Socket, 12 Points (J5436)
- PROTO SKT 1/4DR 8MM 6PT (PO4708M)
- WRIGHT TOOL Speeder 3/8" Drive Speeder - 16-1/2 (3445L)
- Proto Sockets & Ratchets