Shop All Sockets
Proto
1/2 in Drive, 5/8" 12 pt SAE Socket, 12 Points
Mfr # J5420-TT
Zoro # G7173266
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 1/2 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 5/8" |
Socket Depth | Standard |
Socket Sizes | 5/8 in |
Socket Size | 5/8 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Tether Capable | Tether Ready |
Standards | AS954E S3.8.1, ASME B107.5M |
Drive Type | Hand |
Item | Socket |
Features | Manufactured with Four Detent Holes so that the Pin Detent Will Engage Correctly Regardless of the Direction the Socket is Placed on the Square Drive; The Positive Control System Requires a Separate Tool to Attach or Remove the Socket, Meaning it Cannot be Removed Without Specific Intent; Ideal for Use On Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Tether Ready |
Tether Ready | Yes |
Socket Shape | 12-Point |
Type | 4-Hole |
Description
Socket, Socket Size 5/8 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards AS954E S3.8.1, ASME B107.5M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive Impact Socket Bit 14 mm Size, Standard Socket, Black Oxide (20HX51)
- STANLEY Shell Plier Lcking Fast Rel Set 10Wr 7Wr (IRHT82590)
- PRO-GRADE TOOLS 1/2" Drive, Flex Handle (14015)
- PROTO 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 7-11/16" L, Full Polish Finish (J5249HTC)
- PROTO 1/2 in Drive, 9/16" 12 pt SAE Socket, 12 Points (J5418-TT)
- PROTO 1/2 in Drive, 31mm Triple Square Metric Socket, 12 Points (J5331M)
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5211MN)
- PROTO Socket Rail, 3/4 " Dr, 9 " (J2576)
- PROTO 3/8 in Drive, 23mm Torx(R) Metric Socket, 12 Points (J5223M)
- PROTO 1/4 in Drive, 7mm Hex Metric Socket, 6 Points (J4707LM)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 25mm 6 pt Metric Socket, 6 Points (48225)
- Proto Sockets & Ratchets