Shop All Sockets
Proto
1/2 in Drive, 38mm 12 pt Metric Socket, 12 Points
Mfr # J5438M
Zoro # G3740895
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 1/4 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 1/4 in |
Size | 38mm |
Socket Depth | Standard |
Socket Sizes | 38mm |
Socket Size | 38 mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Item | Socket |
Standards | AS4984A, ASME B107.110-2012 |
Features | Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Drive Type | Hand |
Tether Capable | Tether Capable |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Description
Socket, Socket Size 38 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA SAE 25-blade feeler gauge set (000AA)
- DEWALT Combo Kits (DCKO86M1)
- EXTECH Laser Distance Meter, 196 ft. (DT60M)
- KRAFT TOOL Fresno Trowel, BS, Swivel Bracket, 30" X 5" (CC630B)
- PROTO 1/4 in Drive, 8mm Triple Square Metric Socket, 12 Points (J4708MN)
- PROTO 1/2 in Drive, 24mm 6 pt Metric Socket, 6 Points (J7424M)
- PROTO 3/8 in Drive, 10mm Torx(R) Metric Socket, 12 Points (J5210M)
- PROTO DRIVER SKT 1/4" DR (POJ4769)
- PROTO 3/8 in Drive, 8mm 6 pt Metric Socket, 6 Points (J5271HAM)
- PROTO 3/8 in Drive, 1" Hex SAE Socket, 6 Points (J5232H)
- EAGLE TOOL US Grip-On-Tools 0.38 in. Drive Magnetic Socket Tray (GR67212)
- Proto Sockets